INGERSOLL-RAND M2A120RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBE 48UT77

INGERSOLL-RAND M2A120RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp, 12000 RPM

Item: CR4PBE Model: M2A120RP64Cross Ref: 48UT77
7 In Stock

Ships within 2 days via

€1,262.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Angle Grinder
Air Consumption 22 CFM
Air Inlet Gender Female
Air Inlet Size 3/8"
Air Pressure 90 psi
Duty Heavy Duty
Exhaust Location Rear
For Wheel Type Type 27
Grinder Type Angle
Grip Material Nylon
Grip Style Barrel Grip
Guard Adjustment Tooled Adjustable
Head Type Standard Head
Housing Material Steel
Includes (2) Wrenches, Exhaust Hose, Retaining Ring
Kit Contents (1) Bare Tool
Lever Type Safety Lever
Max. Speed 12000 RPM
Min. Hose Size 3/8"
Motor Hp 1 hp
Number Of Speed Settings 1
Orientation Angle
Overall Length 9 1/4"
Power Source Air Power
Reach Standard Reach
Spindle Thread Size 3/8"-24
Switch Location Top
Switch Type Lever
Tether Style Not Tether Capable
Throttle Type Lever
Variable Speed Yes
Vibration Level 5.1 m/sq. sec.
Wheel Dia. 4"

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWheel DiameterTool WeightMax. SpeedOverall LengthAir ConsumptionVibration LevelAir PressurePower SourcePrice
INGERSOLL-RAND M2A120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBC 45JW70 M2A120RP10454 1/2"-------€1,288.24
INGERSOLL-RAND M2L120RP1045 Angle Grinder, 4 1/2 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBD 45JW81 M2L120RP10454 1/2"-------€1,415.32
INGERSOLL-RAND M2L135RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 13, 500 RPM | CR4PBF 45JW82 M2L135RP644"-------€1,545.15
INGERSOLL-RAND M2E145RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 14, 500 RPM | CR4PBG 45JW74 M2E145RP64-3.8 lbs.14500 RPM11 5/8"22 CFM8.8 m/sq. sec.93 psiAir Power€1,265.39
INGERSOLL-RAND M2A120RP105 Angle Grinder, 5 Inch Wheel Dia, 1 hp Horsepower, 12000 RPM | CR4PBH 45JW71 M2A120RP1055"-------€1,285.11
INGERSOLL-RAND M2L100RP106 Angle Grinder, 6 Inch Wheel Dia, 1 hp Horsepower, 10000 RPM | CR4PBJ 45JW80 M2L100RP106-5.5 lbs.10000 RPM12 3/8"25 CFM5.3 m/sq. sec.94 psiAir Power€1,582.85
INGERSOLL-RAND M2A135RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp Horsepower, 13, 500 RPM | CR4PBK 45JW72 M2A135RP644"3.7 lbs.------€1,224.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND M2A120RP64 Angle Grinder, 4 Inch Wheel Dia, 1 hp, 12000 RPM
€1,262.13 /unit