Electric Band Files

Filter

FEIN POWER TOOLS -

Band Files

StyleModelAmpsBelt LengthPower SourceCord LengthTool WeightPrice (ex. VAT)
ABF10-280E7A520 mmCorded4m2.1 Kg€1,183.55
BBF10-280E SET7A520 mmCorded4m2.1 Kg€1,319.77
MAKITA -

Band File 1-1/8 x 21 Inch 656-3280sfpm

ModelItemPrice (ex. VAT)
9031AA9WJH€561.57

Electric Band Files

Raptor Supplies offers a wide range of electric band files from Makita and Milwaukee to quickly grind, polish and remove metal stock. These high-performance band files are widely used by woodworkers, artists and sculptors for sanding and finishing metal, fibreglass, wood and angle iron surfaces. The powerful Milwaukee band files feature a 5.5 A motor capable of delivering 2300 sfpm for clean and accurate results, long contact arms to access tight spaces and a tool-free adjustable head that can be swivelled up to 180 degrees. A 3-position side handle is also provided with these tools for a comfortable and convenient grip.
For all metal working professionals, we also provide a variety of pipe surface polishers from Hardin. These variable-speed polishers are suitable for finishing and polishing stainless steel, plastic and non-ferrous metal products, as well as for sanding welds on pipes. They feature an advanced sanding belt guide design for even and precise grinding results and a maximum wrap angle of 270 degrees for efficient work. Also, the speed of the polisher remains constant even while running under load.

We are here to help!

Looking for a part not listed here?