HECK INDUSTRIES WFN3 Tube And Pipe Notcher Steel | AF9NYD 30NX61

HECK INDUSTRIES WFN3 Tube And Pipe Notcher Steel

Item: AF9NYD Model: WFN3Cross Ref: 30NX61
In Stock

Get it by Monday, Sep 29

€1,001.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tube and Pipe Notcher
Application Notching
Body Color Gray
Body Material Steel
Cutting Capacity 40"
Includes Stand No
Material Steel
Maximum Compatible Pipe Size 2"
Maximum Pipe Wall Thickness 0.134"
Mounting Bench Mount, Wall Mount
Ram Type Manual

Shipping Info:

Ship weight (kg) 14.4945
Ship height (cm)17.78
Ship length (cm)50.8
Ship width (cm)20.32
HS code8462490020
Country of OriginCN

Product Variants

ProductModelMaterialCutting CapacityPrice
HECK INDUSTRIES WFN1 Tube And Pipe Notcher Steel | AF9NYB 30NX59 WFN1Steel40"€644.40
HECK INDUSTRIES WFN2 Tube And Pipe Notcher Steel | AF9NYC 30NX60 WFN2--€752.81
HECK INDUSTRIES WFN4 Tube And Pipe Notcher Steel | AF9NYE 30NX62 WFN4--€6,749.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HECK INDUSTRIES WFN3 Tube And Pipe Notcher Steel
€1,001.26 /unit