DYNABRADE 64991 Tool Post Grinder 17 x 16 x 13.5 Inch 230 V | AD6HKC 45J392

DYNABRADE 64991 Tool Post Grinder 17 x 16 x 13.5 Inch 230 V

Item: AD6HKC Model: 64991Cross Ref: 45J392
In Stock

Get it by Monday, Sep 29

€10,853.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tool Post Grinder w/Air Tensioner
Air Pressure 90 psi
Belt Sfpm 4500 SFPM
Belt Size 2" x 36"
Corded/banded Corded
Corded/cordless Corded
Height 13 1/2"
Length 16"
Phase 1

Shipping Info:

Ship weight (kg) 47.7
Ship height (cm)40.64
Ship length (cm)55.88
Ship width (cm)53.34
HS code8465930090
Country of OriginUS

Product Variants

ProductModelBelt SizePhaseBelt SfpmAir PressurePrice
DYNABRADE 65014 Tool Post Grinder 17 x 16 x 13.5 Inch 230 V | AD6HKD 45J393 650142" x 36"14500 SFPM-€11,680.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 64991 Tool Post Grinder 17 x 16 x 13.5 Inch 230 V
€10,853.94 /unit