DAYTON 36K009 Replacement Carbide Engraver Bit 2 Pcs | AC6VEU

DAYTON 36K009 Replacement Carbide Engraver Bit 2 Pcs

Item: AC6VEU Model: 36K009
7 In Stock

Ships within 2 days via

€28.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Replacement Carbide Engraver Bit
Application Replacement Bit For Continuous Use
Corded/banded Corded
Corded/cordless Corded
Features Tungsten Carbide
For Use With 12T034
For Use With Mfr. Model Number 12T034
Includes (2) Tungsten Carbide Bits
Tool Length 0.63"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)11.43
Ship width (cm)5.33
HS code8467290090
Country of OriginTW

Product Variants

ProductModelTool LengthPrice
DAYTON 36K008 Replacement High Speed Steel Engraver Bit 2 Pcs | AC6VET 36K0080.63"€18.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 36K009 Replacement Carbide Engraver Bit 2 Pcs
€28.79 /unit