EDWARDS MFG IW120-3P460-AC900 Ironworker, 120 Ton, 3 Phase, 460V with PowerLink | CL3XGB

EDWARDS MFG IW120-3P460-AC900 Ironworker, 120 Ton, 3 Phase, 460V with PowerLink

Item: CL3XGB Model: IW120-3P460-AC900Cross Ref: 56LZ83
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€53,649.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Ironworker
Actuation Foot Pedal
Amps 40A
Application Bend, Notch, Punch, Shear
Features Powerlink Sys
Height 84"
Hp 10 hp
Hydraulic Force 120 ton.
Length 60"
Mfr. Series Iw120
Number Of Stations 5
Phase 3
Power Source Corded
Punch Capacity (steel) 1"
Punch Throat Depth 11"
Voltage 460V AC
Width 60"
Standards ANSI B11.5-1988(02), ETL CERTIFIED

Shipping Info:

Ship weight (kg) 2475
Ship height (cm)220.98
Ship length (cm)152.4
Ship width (cm)170.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG IW120-3P460-AC900 Ironworker, 120 Ton, 3 Phase, 460V with PowerLink
€53,649.87 /unit