Arbor Press

Filter

Arbor presses are manually operated tools ideal for pressing, punching and staking operations. They convert a small force into a larger force to obtain the mechanical advantages from levers...Read more

PALMGREN -

Arbor Presses

StyleModelAnvil Dia.HeightForceSwingWorking HeightBase DimensionRam DimensionsPrice (ex. VAT)
A96610523 3/8"8.31"0.5 ton.----€86.66
B96611034 3/8"------€144.14
C96612016 3/4"15 1/8"2 ton.10 3/8"7 7/8"8" x 16"1 1/4" x 1 1/4"€342.34
D96612026 3/4"------€275.42
E96613036 3/4"------€477.91
F96614029 1/2"------€858.86
F96615019 1/2"------€1,632.77
G96614019 3/4"27 1/8"4 ton.----€921.49
DAKE CORPORATION -

Pedestal For Arbor Press

StyleModelWidthHeightDepthPrice (ex. VAT)
A90100310"36"18"€815.33
A901003-210"36"18"€869.44
A90100712"36"21"€752.40
A901007-212"36"21"€864.29
A903002-418"33"24"€970.12
A90300218"24"24"€932.92
A903002-218"-24"€970.12
A903002-318"33"24"€1,013.96
A90200518"33"-€1,121.98
A90300621"27 1/2"-€1,249.40
PALMGREN -

Ratcheting Arbor Press

StyleModelAnvil Dia.ForceSwingHeightWorking HeightBase DimensionRam DimensionsPrice (ex. VAT)
A96611046 3/4"1.5 ton.-----€320.63
B96613028"3 ton.13 3/4"27 3/4"17 3/4"10" x 21 3/8"1 1/4" x 1 1/4 "€1,132.56
DAKE CORPORATION -

Air Arbor Presses

StyleModelBase LengthCapacityAir PressurePlate ThicknessBase WidthHole PatternNose Dia.Ram TravelPrice (ex. VAT)
A90121014 9/16"1000 lbs.90 psi1 1/4"8"7 1/4" x 3 1/4"1 1/4"4"€3,665.83
A90122015 3/4"2000 lbs.100 psi1 1/2"8"7 1/4" x 3 1/4"1 1/4"4"€4,842.51
DAYTON -

Arbor Press

StyleModelSwingTable Work SurfaceDepthWidthForceMax. Work HeightHeightConstructionPrice (ex. VAT)
A467L17--------€604.59
B467L13--------€140.38
C467L20--------€2,074.49
D467L16--------€357.66
E467L15--------€475.88
F467L18--------€1,740.85
G467L14--------€237.88
H467L19--------€1,064.86
I4TJ926 1/2"4" x 4"9"5"0.5 ton.4 1/2"9 1/2"Cast Iron€84.43
I3Z94912"8 1/8" x 8 1/2"17 3/4"9 1/2"3 ton.12 1/4"21 1/4"Cast Iron€606.23
I5Z07716 3/4"10" x 10 1/4"21 1/8"10 3/4"4 ton.15 3/4"-Cast Iron€750.20
PALMGREN -

Arbor Press

StyleModelTable Work SurfaceSwingDepthForceForce RangeAnvil Dia.Ram DimensionsConstructionPrice (ex. VAT)
A96610513 3/8" x 5-9 3/8"0.5 ton.1000 lbs.3 3/8"3/4" x 3/4"Cast Iron€152.01
A96611014 1/2" x 6811 1/8"1 ton.2000 lbs.4 1/2"1" x 1"Cast Iron€216.54
A96613016 5/8" x 7 1/2"12 1/2"17 7/8"3 ton.6000 lbs.--Cast Iron€654.96
ENERPAC -

A Series Arbor Hydraulic Presses

StyleModelOverall HeightDimension ADimension DDimension EDimension HDimension JDimension KDimension LPrice (ex. VAT)
AA31016.31"16.31"7 1/4"5.94"4.81"3/4"3 3/4"6 22/25"€3,292.62
BA33021.94"22.18"7 2/5"7"5 1/2"1.1"6.63"8"€4,750.84
DAKE CORPORATION -

Single Lever Arbor Presses

StyleModelSwingTable Work SurfaceDepthHeightForceForce RangeWidthRam DimensionsPrice (ex. VAT)
A9010013 1/2"3" x 3.5"9 1/2"9"1 ton.0 lbs. to 2000 lbs.4 1/4"1" x 1" x 7.5"€478.79
B9010043 1/2"3" x 3 1/4"9"9 3/8"1 ton.0 lbs. to 2000 lbs.4 1/4"1" x 1" x 7.5"€510.20
B9010054 1/2"4 1/4" x 4 3/4"14"14 1/2"1.5 ton.0 lbs. to 3000 lbs.6"1" x 1" x 12"€803.73
C9010024 1/2"3 1/4" x 3.5"15"14 1/2"1.5 ton.0 lbs. to 3000 lbs.6"1" x 1" x 12"€772.22
D9010067"5.5" x 5.5"18"19"3 ton.0 lbs. to 6000 lbs.--€1,250.37
DAKE CORPORATION -

Compound Leverage Arbor Presses

StyleModelSwingTable Work SurfaceHeightDepthForceMax. Work HeightForce RangeRam DimensionsPrice (ex. VAT)
A903008--64 1/2"-----€15,205.49
RFQ
B9030017 3/4"6 3/4" x 6 3/4"26"20"6 ton.15"0 lbs. to 24000 lbs.1.5" x 1.5" x 19"€3,543.96
C9030037 3/4"6 3/4" x 6 3/4"32 1/2"20"6 ton.21.5"0 lbs. to 24000 lbs.1.5" x 1.5" x 27"€3,587.59
D9030047 3/4"6 3/4" x 6 3/4"26"20"6 ton.15"0 lbs. to 12000 lbs.1.5" x 1.5" x 19"€3,290.92
E90300710"9 1/4" x 10"62"37"12 ton.26"0 lbs. to 24000 lbs.2" x 2" x 24"€14,307.35
RFQ
F90300510"6 3/4" x 6 3/4"35 1/2"25 1/2"12 ton.19"0 lbs. to 24000 lbs.2" x 2" x 24"€6,721.77
DAKE CORPORATION -

Ratchet Lever Arbor Presses

StyleModelSwingTable Work SurfaceDepthForceForce RangeWidthHeightMax. Work HeightPrice (ex. VAT)
A9020077"5 1/2" x 5 1/2"12 1/4"3 ton.0 lbs. to 6000 lbs.5 1/4"18 1/2"11 1/2"€1,455.11
B9020017"-18"3 ton.0 lbs. to 6000 lbs.-19"11.5"€1,607.88
C9020027"6.5" x 8 3/4"21"3 ton.0 lbs. to 6000 lbs.8 1/4"28"-€2,420.03
B90200410"7.5" x 8.5"24"5 ton.0 lbs. to 10000 lbs.10"28 1/2"16"€4,923.70
D90200610"9 1/4" x 10"29"5 ton.0 lbs. to 10000 lbs.21 1/2"-26"€11,551.76
E90200317 1/2"6 3/4" x 8.5"37 1/4"3 ton.0 lbs. to 6000 lbs.8 1/4"24 3/8"12"€4,294.18
DAYTON -

Press Arbor

StyleModelSwingTable Work SurfaceDepthWidthForceMax. Work HeightHeightRange Of Slot WidthsPrice (ex. VAT)
A4Z3288"5 3/4" x 4 1/4"10 1/2"6 1/8"1 ton.6"11"-€198.14
B4Z32911"7 1/4" x 6"15 3/4"7 7/8"2 ton.8"-3/32" to 2 13/64"€325.00
C1UH1413 1/4"8 1/2" x 10"22 1/4"10"3 ton.17 1/2"28"1" to 2"€806.57
DAYTON -

Stand Arbor Press

ModelItemPrice (ex. VAT)
1UH15AB3MZA€402.69
PANAVISE -

Arbor Press 1/4 Ton 7 Inch Height

ModelItemPrice (ex. VAT)
502AD3TLV€248.99

Arbor Press

Arbor presses are used to convert a small force into a much larger force due to the mechanical advantages obtained from levers and gears. Raptor Supplies offers a wide array of various arbor press manufacturers like Dake Corporation, Dayton, Jet, Palmgren and Baileigh Industrial. Both manual and hydraulic arbor presses are ideal for installing and removing bearings, and for staking and riveting applications in automobile workshops and garages. Arbor presses have a ram / rack (gear) which, when used with a pinion, converts rotary motion into straight-line motion. These presses are rated according to their load-bearing capacities and are offered in different base and ram sizes, and materials. For providing a supporting base to these presses, Arbor press stands are also available in different dimensions.

Frequently Asked Questions

How do you maintain arbor presses?

  • Keep it away from dirt or debris.
  • The moving parts should be oiled regularly.

What safety instructions should be followed while using arbor presses?

  • Wear appropriate protective gear such as safety glasses, gloves, and hard hats.
  • Check for any damaged or worn parts before use and do not operate if found.

We are here to help!

Looking for a part not listed here?