Definite Purpose AC Motors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

AC Vacuum Motor, Tangential, 1575 W, 8.4 Frame Size, 2 Stage, 240 V
Item: CX8UPL
Model: 122259-07
€346.50 /unit
See Details
AC Vacuum Motor, Thru-Flow, 950 W, 5.1 Frame Size, 1 Stage, 230 V
Item: CX8UFE
Model: 119440-00
€118.42 /unit
See Details
Electric Motor, 100Hp, 60Hz, 1780 Rpm
Item: BB6NQU
Model: 10018XT3H405T
€16,273.99 /unit
Add To Cart
Explosion Proof Motor, 125 HP, 3600 RPM, 460V, 444/5TS Frame, Rigid Base
Item: CJ8TFR
Model: IXPEWWE125-36-444/5TS
€21,598.16 /unit
See Details
Fan and Blower Motor, 0.50 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
Item: AJ2KXT
Model: 056C34D2099
€308.67 /unit
Add To Cart
General Purpose Motor, 2/1.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
Item: AJ2RJZ
Model: 121868.00
€1,195.72 /unit
Add To Cart
Hazardous Location Motor Auto
Item: EA7UFP
Model: 11462700
€1,574.22 /unit
Add To Cart
Motor
VULCAN HART

Motor

Item: AP4UAG
Model: 00-862200-00081
See Details
Servere Duty Motor, 460V, 3600 RPM, 60 Hz, 15 HP, TEFC
Item: AJ6YHT
Model: VECP82394T-4
€5,305.59 /unit
Add To Cart
Vacuum Pump Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame
Item: AJ6QWJ
Model: DEL3737TM
€6,215.88 /unit
Add To Cart
Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEBC, FL1844C Frame
Item: AJ6ZMT
Model: ZDBRPM18154C
€11,939.02 /unit
Add To Cart
Washdown Motor, 3-Phase, 5 HP, 1, 760 Nameplate RPM, 230/460V AC, 184TC, 132201.00, Ball
Item: EA4LWM
Model: 13220100
€2,623.35 /unit
Add To Cart
12...210211

Definite Purpose AC Motors

Specialized motors for definite purposes are available with Raptor Supplies. Definite purpose motors include motors like pump motors for moving liquid or vending machine motors. Motors for use in pools are also available in form of specialized pool motors. Pool motors are good for both, domestic and commercial pools. We also have vacuum motors for industrial cleaning. Check out our products for more specifications.

We are here to help!

Looking for a part not listed here?