MARATHON MOTORS 056C34D2099 O213 HVAC Motor | AJ2KXT O213

LEESON 056C34D2099 O213 / 56C34D2099F Fan and Blower Motor, 0.50 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM

Item: AJ2KXT Model: 056C34D2099Cross Ref: 820H76 / O213 / 56C34D2099F
In Stock

Get it by Monday, Sep 29

€308.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Burner Motor
Assembly F1 Only
Bearing Type Ball
Conduit Box Position F1 Only
Duty Cycle Continuous
Efficiency Not Applicable
Frame 56C
Frequency 60 Hz
Full Load Amps 7.4/3.5-3.7A
Hp 1/2 hp
Insulation Class Class B
Max. Ambient Temp. 40°C
Motor Enclosure Design Dripproof
Motor Mounting Position Horizontal
Motor Mounting Type C Face, Footless
Motor Shaft Rotation CCW
Motor Thermal Protection Manual
Motor Type Capacitor Start/Induction Run
Mounting Type C Face, Footless
Nameplate Rpm 3450 RPM
Nema Design Definite Duty
Number Of Speeds 1
Output Kw 0.37 kW
Phase 1
Power 0.37 kW
Rpm 3600 RPM
Service Factor 1.6
Shaft Dia. 5/8"
Shaft Length 2.06"
Thermal Protection Manual
Voltage 115/208-230V AC

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)24.64
Ship length (cm)33.02
Ship width (cm)21.59
HS code8501404040
Country of OriginMX

Product Details:

    • Starting Type: CAP START IND RUN
    • KVA Code: L
    • Drive End Bearing: BALL
    • IP Code: 22
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelMotor Thermal ProtectionVoltageHpMotor Mounting TypeMotor Shaft RotationThermal ProtectionFull Load AmpsEfficiencyPrice
MARATHON MOTORS 5KC39RN44X Motor Capacitor Start 1 Hp 3450 115/208-230 56c Odp | AD8FVU 4K111 / C334 5KC39RN44X--1 hp-----€389.55
MARATHON MOTORS 5KC49TN2141X Motor Capacitor Start 2 Hp 3450 115/208-230 56c Odp | AD8FVW 4K113 / C338 5KC49TN2141XAuto--Face----€552.20
MARATHON MOTORS 5KCR48TN2142T Motor Capacitor Start 3 Hp 3450 115/230v 56c Odp | AD8FVX 4K114 / C340 5KCR48TN2142TAuto--Face----€1,043.32
MARATHON MOTORS 5KC36JN268X Jet Pump Motor Capacitor-start 1/2hp | AF8KKV 26VX49 / C330 5KC36JN268X--------€301.48
MARATHON MOTORS 5KC37FN71X Jet Pump Motor Capacitor-start 1/3hp | AF8KKW 26VX50 / J1025 5KC37FN71X--------€269.17
MARATHON MOTORS 056C34D2105 O217 HVAC Motor | AJ2KVV O217 056C34D2105Manual115/208-230V AC-C Face, FootlessCCWManual12/6-6.2ANot Applicable€401.28
MARATHON MOTORS 056B34D2028 O231 HVAC Motor | AJ2KYG O231 056B34D2028Manual115/208-230V1 1/2 hpC Face, FootlessSelective CCWManual13.4/7.4-6.7ANot Applicable€541.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 056C34D2099 O213 / 56C34D2099F Fan and Blower Motor, 0.50 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
€308.67 /unit