AMETEK LAMB 122259-07 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UPL

AMETEK LAMB 122259-07 AC Vacuum Motor, Tangential, 1575 W, 8.4 Frame Size, 2 Stage, 240 V

Item: CX8UPL Model: 122259-07
Limited Availability
€346.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Vacuum Motor
Comment Standard. Same As 122177-00 Except Wrapped Filter And Terminals.
Description 8.4, 240V, Tangential, 2Stg
Fan Stages 2
Flow Class High Performance
Frame 8.4
Motor Design Universal AC/DC
Motor Type 8.4 Premier Platform
Output Tangential
Power Level 1575 W
Replacement Brush Kit 8505969-50
Speed Control None
Type Blower And Drive Motors, Brushed Vacuum
Voltage 240V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePrice
AMETEK LAMB 122178-32 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UMW 122178-32240V€258.59
RFQ
AMETEK LAMB 122504-00 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UUB 122504-00240V€266.43
RFQ
AMETEK LAMB 122647-07 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UWH 122647-07240V€252.76
RFQ
AMETEK LAMB 122647-33 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UWJ 122647-33240V€262.74
RFQ
AMETEK LAMB 122699-07 Brushed Motor, Frame Size 8.4, 240V, Tangential, 2 Stage, AC | CX8UXL 122699-07240V€261.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMETEK LAMB 122259-07 AC Vacuum Motor, Tangential, 1575 W, 8.4 Frame Size, 2 Stage, 240 V
€346.50 /unit