BALDOR MOTOR VECP82394T-4 Servere Duty Motor, 460V, 3600 RPM, 60 Hz, 15 HP, TEFC

Item: AJ6YHT Model: VECP82394T-4
In Stock

Get it by Monday, Sep 29

€5,305.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Severe Duty Motor
Ambient Temp. 40°C
Break-down Torque 119 lbs.-ft.
Conduit Box Position F1
Frame 254TC
Frequency 60 Hz
Full Load Amps 17A
Full Load Torque 22.2 lbs.-ft.
Grease Type Polyrex EM
Hp 15 hp
Insulation Class Class F
Lead 3#12
Motor Enclosure Design Totally Enclosed Fan Cooled
Mounting Type C Face, Footless
Nameplate Rpm 3510 RPM
No Load Amps 4.94A
No. Of Motor Leads 3
No. Of Poles 2
Phase 3
Power Factor 91
Revision N
Temp. Code T3
Temp. Rise 55°C
Type 0934M
Voltage 460V AC
Wire Size 12 AWG
Base Indicator None
Max. Kvar 1.6 Kvar
Xp Class And Group None

Shipping Info:

Ship weight (kg) 136.8
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 36.5 LB-FT
    • Nameplate No.: NP2155
    • Pull-Up Torque: 22.7 LB-FT
    • Starting Current: 116 Amps

Product Variants

ProductModelHpConduit Box PositionShaft Dia.RevisionBreak-down TorqueFull Load TorqueNo Load AmpsTypePrice
BALDOR MOTOR VECP82333T-4 IEEE 841XL Motor, 460V, 1800 RPM, 60 Hz, 15 hp, TEFC, 254TC Frame | AJ6YHQ VECP82333T-415 hpF11 5/8"N171 lbs.-ft.44.7 lbs.-ft.6.41A0942M€5,172.68
BALDOR MOTOR VECP82334T-4 IEEE 841XL Motor, 460V, 1800 RPM, 60 Hz, 20 hp, TEFC, 256TC Frame | AJ6YHR VECP82334T-420 hpF11 5/8"N201 lbs.-ft.59.2 lbs.-ft.7.54A0960M€5,483.14
BALDOR MOTOR VECP83583T-4 IEEE 841XL Motor, 460V, 3600 RPM, 60 Hz, 1.5 hp, TEFC, 143TC Frame | AJ6YHU VECP83583T-4-F17/8"P10.8 lbs.-ft.2.3 lbs.-ft.0.88A0524M€1,797.30
BALDOR MOTOR VECP83584T-4 IEEE 841XL Motor, 460V, 1800 RPM, 60 Hz, 1.5 hp, TEFC, 145TC Frame | AJ6YHV VECP83584T-4-W67/8"H18.9 lbs.-ft.4.49 lbs.-ft.1.21A0530M€1,869.70
BALDOR MOTOR VECP83586T-4 IEEE 841XL Motor, 460V, 3600 RPM, 60 Hz, 2 hp, TEFC, 145TC Frame | AJ6YHW VECP83586T-42 hpF17/8"Q12.4 lbs.-ft.3.03 lbs.-ft.0.823A0535M€1,970.88
BALDOR MOTOR VECP83587T-4 IEEE 841XL Motor, 460V, 1800 RPM, 60 Hz, 2 hp, TEFC, 145TC Frame | AJ6YHX VECP83587T-42 hpW67/8"K26.6 lbs.-ft.6.01 lbs.-ft.1.64A0535M€1,949.06
BALDOR MOTOR VECP83660T-4 IEEE 841XL Motor, 460V, 3600 RPM, 60 Hz, 3 hp, TEFC, 182TC Frame | AJ6YHY VECP83660T-43 hpF11 1/8"B19.1 lbs.-ft.4.52 lbs.-ft.0.8A0632M€2,394.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VECP82394T-4 Servere Duty Motor, 460V, 3600 RPM, 60 Hz, 15 HP, TEFC
€5,305.59 /unit