BALDOR MOTOR ZDBRPM18154C Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEBC, FL1844C Frame | AJ6ZMT

BALDOR / DODGE ZDBRPM18154C Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEBC, FL1844C Frame

Item: AJ6ZMT Model: ZDBRPM18154C
In Stock

Get it by Monday, Sep 29

€11,939.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vector Motor
Ambient Temp. 40°C
Constant Torque 1000:1
Footnotes RPM AC
Frame FL1844CZ
Frequency 60 Hz
Full Load Amps 21A
Hp 15 hp
Insulation Class Class H
Motor Enclosure Design Totally Enclosed Blower Cooled
Motor Type Three Phase
Mounting Type Foot Mounted
Nameplate Rpm 1760/3510 RPM
Phase 3
Service Factor 1

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)24.27
Ship length (cm)60.68
Ship width (cm)24.27
HS code85015220
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE ZDBRPM18154C Vector Duty Motor, 460V, 1800 RPM, 60 Hz, 15 hp, 3 Phase, TEBC, FL1844C Frame
€11,939.02 /unit