Stationary Power Tool Motors

Filter

LEESON -

Definite Purpose Contractors Saw Motors, Single Phase, TEFC

StyleModelVoltageHpFrameMotor Shaft RotationFull Load AmpsNominal EfficiencyNameplate RpmMotor Enclosure DesignPrice (ex. VAT)
A120925.00115/230V AC1 1/2 hp143YCounter Clockwise Shaft End20/10A69%3450 RPMTotally Enclosed Fan Cooled€872.93
B120997.00115/230V AC2 hp143YCounter Clockwise Shaft End22/11A70%3450 RPMTotally Enclosed Fan Cooled€958.79
C120998.00230V AC4 hp145YCounter Clockwise Shaft End17.6A84%3450 RPMTotally Enclosed Fan Cooled€1,276.27
D120728.00230V AC3 hp145YCCWSE13A81.5%3450 RPMTotally Enclosed Fan Cooled€1,222.68
StyleModelVoltageHpNameplate RpmFrameFull Load AmpsService FactorUsable @ 208vNominal EfficiencyPrice (ex. VAT)
A00336ES3ESA80SL208-230/460V AC3 hp3500 RPM80S9.49-8.58/4.29A1Yes80.5%€1,308.79
A00518ES3ESA90LL208-230/460V AC5 hp1740 RPM90L14.1-15.5/7A1.15Yes84.5%€2,154.40
A00736ES3ESA80LL208-230/460V AC7 1/2 hp3490 RPM80L21.6-19.5/9.76A1Yes87.4%€2,008.24
A00718ES3ESA90LL208-230/460V AC7 1/2 hp1730 RPM90L22.4-20.3/10.1A1Yes85.3%€2,339.65
A01036ES3ESA90LL208-230/460V AC10 hp3480 RPM90L27.2-24.6/12.3A1Yes85%€2,421.53
A00536ES3ESA80ML208-230/460V AC5 hp3470 RPM80M13.3-14.7/6.7A1Yes80.5%€1,527.62
A01018ES3ESA90LL208-230/460V AC10 hp1715 RPM90L29.4-32.5/14.7A1Yes85.5%€2,641.70
A01036ES3HSA90LL575V AC10 hp3600 RPM90L9.83A1No85%-
RFQ
A00736ES3HSA80LL575V AC7 1/2 hp3600 RPM80L7.8A1No87.4%-
RFQ
StyleModelVoltageHpNameplate RpmFrameFull Load AmpsService FactorUsable @ 208vNominal EfficiencyPrice (ex. VAT)
A00718ES3ESA90LR208-230/460V AC7 1/2 hp1730 RPM90L22.4-20.3/10.1A1Yes85.3%€2,339.65
A00336ES3ESA80SR208-230/460V AC3 hp3500 RPM-9.49-8.58/4.29A1Yes80.5%€1,308.79
A00536ES3ESA80MR208-230/460V AC5 hp3470 RPM80M13.3-14.7/6.7A1Yes80.5%€1,527.62
A01018ES3ESA90LR208-230/460V AC10 hp1715 RPM90L29.4-32.5/14.7A1Yes85.5%€2,641.70
A00736ES3ESA80LR208-230/460V AC7 1/2 hp3490 RPM80L21.6-19.5/9.76A1Yes87.4%€2,008.24
A00518ES3ESA90LR208-230/460V AC5 hp1740 RPM90L15.5-14.1/7.03A1.15Yes84.5%€2,154.40
A01036ES3ESA90LR208-230/460V AC10 hp3480 RPM90L27.2-24.6/12.3A1Yes85%€2,421.53
A01036ES3HSA90LR575V AC10 hp3600 RPM90L9.83A1No85%-
RFQ
A00736ES3HSA80LR575V AC7 1/2 hp3600 RPM80L7.8A1No87.4%€2,008.24
DAYTON -

Split Phase Dual Shaft Power Tool Motors

Dayton stationary power tool AC motors are used to power metalworking and woodworking equipment. These dual shaft split-phase motors are ideal for single phase and fixed voltage applications. They are capable of rotating the shaft in both clockwise and counterclockwise directions at a maximum speed of 3450 RPM. The open dripproof casing enclosure prevents from ingress of moisture while cradle base ensures easy installation. Choose between 1/2 and 1/3 HP rating power tool motors, available on Raptor Supplies.

StyleModelHpFull Load AmpsVoltageNameplate RpmMotor Enclosure DesignMotor TypeFrameMotor Shaft RotationPrice (ex. VAT)
A6K866BA1/2 hp6.6A115V AC3450 RPMOpen DripproofSplit Phase48Clockwise/Counter Clockwise€494.99
B5K600BA1/3 hp4.2A115V AC3450 RPMOpen DripproofSplit Phase48Clockwise/Counter Clockwise€461.60
DAYTON -

Capacitor Start Dual Shaft Power Tool Motors

Dayton capacitor start dual shaft power tool motors are ideal for planers, lathes, table saws, sanders and grinders. These motors feature ball bearings for low rotational friction while running at a maximum speed of 3450 rpm. They have ODP enclosures to prevent overheating of the motor and allow cradle / base mounting for easy installation. These motors are capable of withstanding ambient temperatures up to 40 degrees C and are available in 1/2, 3/4 & 1 hp variants.

StyleModelNameplate RpmThermal ProtectionHpFull Load AmpsService FactorVoltageMotor Enclosure DesignMotor TypePrice (ex. VAT)
A4K142BB1725 RPMManual1/2 hp9.2/4.6A1115/230V ACOpen DripproofCapacitor Start€576.27
B4K146BB1725 RPMManual1 hp12.4/6.2A1115/230V ACOpen DripproofCapacitor Start€720.35
A4K781BB1725 RPMNone-9.2/4.6A1.25115/230V ACOpen DripproofCapacitor Start€540.24
C4K144BB1750 RPMManual3/4 hp11.2/5.6A1115/230V ACOpen DripproofCapacitor Start€633.51
A4K783BB1750 RPMNone3/4 hp11/5.5A1115/230V ACOpen DripproofCapacitor Start€611.16
D4K145BB3450 RPMManual1 hp12.6/6.3A1115/230V ACOpen DripproofCapacitor Start€645.12
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
7309D-
RFQ
BALDOR MOTOR -

Polishing Lathes

ModelItemPrice (ex. VAT)
380WCT-
RFQ
BALDOR MOTOR -

Buffer

ModelItemPrice (ex. VAT)
409B-
RFQ
BALDOR MOTOR -

Buffer

ModelItemPrice (ex. VAT)
410B-
RFQ
BALDOR MOTOR -

Buffer

ModelItemPrice (ex. VAT)
412B-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
712E-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
712RE-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
7307D-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
7312D-
RFQ
BALDOR MOTOR -

Buffer

ModelItemPrice (ex. VAT)
330B-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8102W-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8107W-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8107WD-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8123W-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8125W-
RFQ
BALDOR MOTOR -

Grinder

ModelItemPrice (ex. VAT)
8252W-
RFQ
12

Stationary Power Tool Motors

Stationary power tool motors help to drive woodworking & metalworking equipment like table saws, drill press, planers, grinders and sanders. Raptor Supplies offers a wide range of these motors from Dayton, Weg, Marathon Motors and Leeson. These units feature split-phase or capacitor start design to be used with moderate / high speed starting torque power tools. They come in open drippoof or totally enclosed fan cooled enclosure for dissipating heat and preventing damage to inside components. Selected models feature an ON / OFF toggle switch for user convenience and 8 feet power cord with a 115 V plug for quick and easy installation on the workbench. Choose from an expensive range of these stationary power tool motors, available in rigid and cradle base mounting styles on Raptor Supplies.

We are here to help!

Looking for a part not listed here?