Vacuum Motors

Filter

DAYTON -

Vacuum Motors

StyleModelVoltageBlower StagesCfm @ 2-in. OrificeMax. Air WattsOverall HeightVacuum (h2o Sealed)Motor Enclosure DesignDischargePrice (ex. VAT)
A31UK93110V AC2------€516.46
B32ZN80120V AC2105 CFM340 W6 1/4"105OpenThru Flow€243.83
C32ZN77120V AC1115 CFM215 W4 7/8"60OpenThru Flow€166.19
StyleModelMPNPrice (ex. VAT)
A150221-01150221-01€1,157.53
RFQ
A150224-00150224-00€826.81
RFQ
A150226-01150226-01€1,229.88
RFQ
A150229-00150229-00€1,157.53
RFQ
A150360-00150360-00€881.93
RFQ
A150368-00150368-00€1,018.53
RFQ
A150396-00150396-00€1,157.53
RFQ
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 120V, Tangential, 2 Stage

StyleModelMotor Enclosure DesignBody Dia.Cfm @ 2-in. OrificeMax. Air WattsOverall HeightBearing TypeFull Load AmpsReplacement BrushesPrice (ex. VAT)
A122758-00--------€141.85
RFQ
A122159-07--------€113.49
RFQ
A119914-48--------€131.73
RFQ
A119412-13Open5.7"97 CFM250 W6 1/2"Ball8.6AMfr. No. 33474€191.82
B116472-13Open5.7"112 CFM404 W6 15/16"Ball11.4A41RD41€225.40
C116210-85Open5.7"102.6 CFM288 W6 1/2"Ball, Sleeve8A2UV81€240.16
B116392-00Open5.7"97 CFM250 W6 1/2"Ball8.6A152F62€217.63
C116210-50Open5.7"102.6 CFM288 W6 1/2"Ball, Sleeve8AMfr. No. 33326-1€224.57
B115894Open5.7"102.6 CFM288 W6 5/16"Ball, Sleeve8AMfr. No. 833384-50€239.04
B116474-37Open5.7"97.4 CFM301 W6 15/16"Ball9.8A41RD41€225.07
C116207-00Open Dripproof5 5/7"104 CFM300 W6 1/2"Ball9A2UV81€241.10
AMETEK LAMB -

Peripheral Discharge Vacuum Motors

StyleModelMotor Enclosure DesignBody Dia.Cfm @ 2-in. OrificeBlower StagesVoltageMax. Air WattsAverage LifeInsulation ClassPrice (ex. VAT)
A115419Open7 1/2"128.2 CFM342V DC379 W1000 hrs.Class A€1,163.48
B116514-13Open5.7"69 CFM324V DC142 W500 hrs.Class A€337.54
C115963Open7 1/5"114.6 CFM2240V AC375 W700 hrs.Class A€312.16
D116118-00Open7 1/5"105 CFM-120V AC447 W700 hrs.Class A€564.62
E116764-13Open5.7"100 CFM3120V AC382 W500 hrs.Class A€329.45
A114789Open7 1/2"122 CFM3-354 W1000 hrs.Class A€694.92
F116566-13Open5.7"99 CFM3120V AC368 W500 hrs.Class A€338.87
A114788Open7 1/2"134.5 CFM2-359 W1000 hrs.Class A€1,063.74
G116271-00Open5.7"102.1 CFM1240V AC227 W500 hrs.Class A€178.50
F116155-00Open Dripproof5.7"66.4 CFM224V DC98 W500 hrs.Class A€352.12
A114787Open Dripproof7 1/2"126.4 CFM3120V AC359 W1000 hrs.Class A€593.34
B116156-00Open Dripproof5.7"70.7 CFM236V DC113 W500 hrs.Class A€354.84
A114589Open Dripproof7 1/2"129.9 CFM2230V AC239 W1000 hrs.Class B€2,439.38
F116354-00Open Dripproof5 5/7"128.7 CFM2240V AC391 W500 hrs.Class A€264.84
AMETEK LAMB -

Tangential Discharge Vacuum Motors

Ametek Lamb tangential discharge, open drip-proof vacuum motors are specially designed to move clean and dry air in commercial vacuums, dental evacuators and material handling & transfer systems. The brand's heavy-duty motors feature fan brackets to provide directional vanes to move the air through the fan system more efficiently and air seal bearings to prevent vacuum loss. These energy-efficient vacuum motors come in 2- and 3-stage configurations used to create either more pressure or lift when used as a blower or vacuum, respectively. Single-stage motors typically have the highest air flow and are suitable for a range of appliances including central vacuums, carpet extractors and mould injection motors. Ametek noiseless tangential discharge vacuum motors have an average life of 1500 hrs & brush life up to 1000 running hours and can be mounted in all positions. Raptor Supplies offers a wide variety of Ametek Lamb tangential discharge vacuum motors, available for operation at 24 & 36 VDC and 120 and 240 VAC.

StyleModelBody Dia.Blower StagesCfm @ 2-in. OrificeVoltageMax. Air WattsAverage LifeOverall HeightBearing TypePrice (ex. VAT)
A116420-135.7"2106.6 CFM240V AC315 W500 hrs.6 15/16"Ball€221.65
B116409-135.7"277 CFM36V DC163 W500 hrs.6 15/16"Ball€312.02
A116520-505.7"192.6 CFM120V AC157 W500 hrs.5"Ball, Sleeve€155.26
C1156847 1/5"297.8 CFM-338 W700 hrs.6 3/16"Ball€325.65
D116136-007 1/5"397.3 CFM240V AC404 W700 hrs.7 11/64"Ball€279.93
E122173-188 2/5"191 CFM24V DC210 W1500 hrs.6"Ball€426.85
StyleModelMPNPrice (ex. VAT)
A010396000010396000€1,677.58
RFQ
A010409000010409000€1,677.58
RFQ
AMETEK LAMB -

Peripheral Discharge Vacuum Motors, 5.7 Frame Size, 120V, Peripheral, 2 Stage

StyleModelMotor Enclosure DesignBody Dia.Cfm @ 2-in. OrificeMax. Air WattsOverall HeightBearing TypeFull Load AmpsReplacement BrushesPrice (ex. VAT)
A119414-00Open5.7"94 CFM274 W6 5/16"Ball7.9A2UY15€156.71
B116448-00Open5.7"104.6 CFM353 W6 15/16"Ball9.6A152F62€237.47
B116336-01Open5.7"94 CFM274 W6 5/16"Ball7.9A2UV81€183.03
C116493-50Open5.7"105.4 CFM318 W6 5/16"Ball, Sleeve8.5A152F62€197.34
B116471-13Open5.7"112 CFM404 W7"Ball11.4A41RD41€254.27
C116212-00Open5.7"106.8 CFM322 W6 5/8"Ball8.8A2UV81€264.91
B115757-POpen Dripproof5 5/7"96 CFM292 W6 5/16"Ball, Sleeve7.9A2UV81€225.03
ROTRON -

64 Frame Drive Vacuum Motors, 4.6 Inch Frame Size

StyleModelMotor TypePrice (ex. VAT)
A151294-00--
RFQ
B151255-00BLDC, ECDC€3,336.72
RFQ
B150101-00BLDC, ECDC€4,685.21
RFQ
B150101-01BLDC, ECDC€4,685.21
RFQ
B151187-01BLDC, ECDC-
RFQ
B150386-00BLDC, ECDC€2,364.66
RFQ
B150215-02BLDC, ECDC-
RFQ
B150975-00BLDC, ECDC€2,636.19
RFQ
B151140-00BLDC, ECDC€2,636.19
RFQ
B150976-02BLDC, ECDC-
RFQ
B150355-02BLDC, ECDC-
RFQ
B150214-00BLDC, ECDC€1,765.25
RFQ
B151208-00BLDC, ECDC-
RFQ
B150912-00BLDC, ECDC€4,139.46
RFQ
B525835000BLDC, ECDC€11,070.92
RFQ
B150921-00BLDC, ECDC€4,685.21
RFQ
B151005-00BLDC, ECDC€4,960.82
RFQ
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 120V, Tangential, 3 Stage

StyleModelCfm @ 2-in. OrificeMax. Air WattsFull Load AmpsReplacement BrushesNameplate RpmOverall LengthVoltageMotor Enclosure DesignPrice (ex. VAT)
A116765-0095.3 CFM465 W12.6A2UV6825312 RPM8 1/16"120V ACOpen€293.52
A116765-1395.3 CFM465 W12.6A2UV6825312 RPM8 1/16"120V ACOpen€292.27
B116565-1399 CFM368 W10.4A41RD4122200 RPM7 13/16"120V ACOpen€268.74
B116565-2999 CFM368 W10.4A41RD4122200 RPM7 13/16"120V ACOpen€288.95
StyleModelMPNPrice (ex. VAT)
A150078-01150078-01€846.49
RFQ
A150113-01150113-01€846.49
RFQ
A150115-01150115-01€846.49
RFQ
A150116-01150116-01€846.49
RFQ
A150194-00150194-00€729.31
RFQ
StyleModelVoltageMotor Enclosure DesignBody Dia.Blower StagesCfm @ 2-in. OrificeThermal ProtectionMotor/blower TypeDuty CyclePrice (ex. VAT)
A122178-17--------€258.59
RFQ
A122177-00240V ACOpen8 2/5"2142 CFM-BypassIntermittent€372.79
A122178-18240V ACOpen8 2/5"2142 CFMManualBypassIntermittent€252.29
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 120V, Thru-Flow, 1 Stage

StyleModelMotor Enclosure DesignCfm @ 2-in. OrificeBody Dia.Max. Air WattsOverall HeightBearing TypeFull Load AmpsReplacement BrushesPrice (ex. VAT)
A122752-07--------€107.41
RFQ
A119347-00Open147.3 CFM5.7"489 W4 3/4"Ball11A2UV81€158.80
A119400-00Open113.5 CFM5.7"214 W4 1/2"Ball7.5A2UY15€107.59
A119411-00Open112 CFM5.7"190 W4 3/8"Ball6.6AMfr. No. 33474€135.02
B116297-00Open Dripproof123 CFM-227 W4 9/16"Ball, Sleeve6.9AMfr. No. 33400-2€148.76
C116881-50Open Dripproof112 CFM5 5/7"190 W4 9/16"Ball, Sleeve6.6AMfr. No. 33400-13€127.78
C116309-00Open Dripproof112 CFM5.7"190 W4 1/2"Ball, Sleeve6.6AMfr. No. 33400-13€130.83
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 220V, Thru-Flow, 2 Stage

StyleModelMotor Enclosure DesignCfm @ 2-in. OrificeMax. Air WattsOverall HeightFull Load AmpsReplacement BrushesVoltageBody Dia.Price (ex. VAT)
A116111-00Open113 CFM291 W6 1/16"5.8AMfr. No. 33508220V AC5.7"€227.79
B115756Open Dripproof95.4 CFM225 W5 25/32"3.6A152F63220V AC5.7"€215.61
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 240V, Peripheral-Q, 3 Stage

StyleModelCfm @ 2-in. OrificeMax. Air WattsFull Load AmpsReplacement BrushesNameplate RpmOverall LengthVoltageMotor Enclosure DesignPrice (ex. VAT)
A116859-0094 CFM348 W5.3A152F6323930 RPM7 13/16"240V ACOpen€298.72
B117123-0095.1 CFM448 W6.8A2UV8025790 RPM8 1/16"240V ACOpen€283.36
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 240V, Thru-Flow, 2 Stage

StyleModelMotor Enclosure DesignCfm @ 2-in. OrificeMax. Air WattsBearing TypeFull Load AmpsReplacement BrushesNameplate RpmOverall LengthPrice (ex. VAT)
A116343-00Open109 CFM346 WBall4.8AMfr. No. 3350829000 RPM6 3/16"€219.12
A116604-00Open114.8 CFM343 WBall5.2A152F6325410 RPM6 5/8"€227.69
B119403-00Open106.5 CFM281 WBall4.2AMfr. No. 33474-124659 RPM5 11/16"€174.33
A116670-50Open Dripproof108.9 CFM294 WBall, Sleeve4.2A152F6324659 RPM5 3/4"€191.06
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 24V, Tangential, 2 Stage

StyleModelOverall HeightReplacement BrushesVoltageMotor Enclosure DesignBody Dia.Blower StagesCfm @ 2-in. OrificeFramePrice (ex. VAT)
A116157-21--------€158.43
RFQ
B116157-006 1/2"Mfr. No. 33423-2524V DCOpen5.7"267.8 CFMNon-Standard€329.45
A119436-136 9/16"4HCH224V DCOpen5.7"267.8 CFMNon-Standard€280.75
AMETEK LAMB -

Discharge Vacuum Motors, 5.7 Frame Size, 36V, Peripheral, 3 Stage

StyleModelReplacement BrushesVoltageMotor Enclosure DesignBody Dia.Blower StagesCfm @ 2-in. OrificeFrameMotor/blower TypePrice (ex. VAT)
A116512-132UV7136V DCOpen5.7"378.5 CFMNon-StandardBypass€334.59
B119431-13Mfr. No. 3349436V DCOpen5.7"378.5 CFMNon-StandardBypass€332.97
StyleModelMPNPrice (ex. VAT)
A122636-00122636-00€161.77
A122636-17122636-17€169.57
AMETEK LAMB -

Discharge Vacuum Motors, 7.2 Frame Size, 120V, Tangential, 2 Stage

StyleModelCfm @ 2-in. OrificeMotor Enclosure DesignMax. Air WattsOverall HeightFull Load AmpsReplacement BrushesNameplate RpmOverall LengthPrice (ex. VAT)
A119916-32--------€233.06
RFQ
A117465-13100.9 CFMOpen Dripproof364 W7 5/16"10.8AMfr. No. 33410-223420 RPM7 5/16"€436.05
B115334102.7 CFMOpen Dripproof384 W6 1/16"13A2XB2321800 RPM6 1/8"€283.65
C115937105.4 CFMOpen Dripproof392 W6 13/16"12.7A2XB2321000 RPM6 7/8"€317.19
A117488-13107 CFM-396 W7 5/16"11.7AMfr. No. 33410-223613 RPM7 5/16"€519.21
A117467-13110 CFMOpen455 W7 11/16"12.7A2XB2425047 RPM7 11/16"€458.24
AMETEK LAMB -

Discharge Vacuum Motors, 7.2 Frame Size, 240V, Tangential, 2 Stage

StyleModelMotor Enclosure DesignCfm @ 2-in. OrificeMax. Air WattsOverall HeightFull Load AmpsReplacement BrushesNameplate RpmOverall LengthPrice (ex. VAT)
A119881-00--------€229.00
RFQ
B115950Open Air Over107.9 CFM390 W6 13/16"7.5A2UV7721623 RPM6 7/8"€262.34
C117157-13Open Dripproof104.9 CFM437 W7 11/16"6AMfr. No. 33410-324628 RPM7 11/16"€449.57
AMETEK LAMB -

Peripheral Discharge Vacuum Motors, 5.7 Frame Size, 120V, Peripheral, 1 Stage

StyleModelCfm @ 2-in. OrificeMax. Air WattsOverall HeightFull Load AmpsNameplate RpmOverall LengthVoltageMotor Enclosure DesignPrice (ex. VAT)
A116325-0095 CFM188 W5 1/16"5.7A23292 RPM5"120V ACOpen€149.54
B116196-00133 CFM291 W5 3/16"7A23125 RPM5 1/4"120V ACOpen€185.83
12...1213

We are here to help!

Looking for a part not listed here?