WEG 10018XT3H405T Electric Motor, 100Hp, 60Hz, 1780 Rpm | BB6NQU

WEG 10018XT3H405T 11483103 Electric Motor, 100Hp, 60Hz, 1780 Rpm

Item: BB6NQU Model: 10018XT3H405TCross Ref: 11483103
In Stock

Get it by Monday, Sep 29

€16,273.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hazardous Location Motor
Altitude 1000 m.a.s.l.
Ambient Temp. -20°C to +40°C
Balancing Method 1/2 Key
Bearing Cap Yes
Bolt Material Carbon Steel
Break-down Torque 280%
Cold Locked Rotor Time 23 sec.
Connection Cables Quantity 6
Cooling IC411
Design B
Drain Sinterized, EXD
Drip Cover Without
Duty Cycle Continuous
Efficiency At 1 % 87%
Efficiency At 50 % 72%
Efficiency At 75 % 82%
Fan Cover Material Cast Iron
Fan Material Aluminum
Flange Without
Frame 404/5T
Frame Material Cast Iron
Frequency 60 Hz
Grounding Lugs Double
Hot Locked Rotor Time 13 sec.
Impregnation Method Constant Resin Flow
L. R. Amps 651A
Locked Rotor Torque 270%
Lrc 7.2X(Code H)
Main Terminal Box Hole Size 3"
Main Terminal Box Hole Type NPT
Moment Of Inertia 26.4 lbs.-sq. ft.
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Shaft Rotation Clockwise/Counter Clockwise
Mounting Type F-1
Nameplate Rpm 1780 RPM
No Load Amps 31.2A
No. Of Poles 4
Noise Level 75 dBA
Output 100 hp
Output Rating 75 kW
Overload Protector Without Overload Protector
Painting RAL 5009 202P (ISO 12944 - C4)
Power Factor At 1 % 95.4
Power Factor At 50 % 94.5
Power Factor At 75 % 95
Rated Current 90.4A
Rated Torque 295 lbs.-ft.
Rated Voltage 575V AC
Regreasing System At Drive End And Non Drive End
Service Factor 1.15
Shaft Locking Device Without
Shaft Material Carbon Steel
Shaft Material Grade Grade 4140
Slip 1.11%
Starting Method Direct On Line
Synchronous Speed 1800 RPM
Temp. Rise 80 K
Terminal Block Without
Terminal Box Left Position
Tropicalized Painting Without
Voltage 575V AC
Winding Thermal Protection Thermostat - 2 wires 1 per phase 155°C
Altitude 1000 m.a.s.l.
Ambient Temperature -20°C to +40°C
Bearing Cap Yes
Breakdown Torque 280%
Cable Press Material Sem
Connection Cables Quantity 6
Drain Sinterized, Exd
Drip Cover Without
Efficiency_100% 95.4
Efficiency_50% 94.5
Efficiency_75% 95
Enclosure IC411
Fan Cover Material Cast Iron
Fan Material Aluminum
Flange Without
Full Load Amps 90.4A
Grounding Lugs Double
Impregnation Method Constant Resin Flow
L.r. Amperes 651A
Locked Rotor Time (cold) 23 sec.
Locked Rotor Time (hot) 13 sec.
Locked Rotor Torque 270%
Main Terminal Box Hole 3"
Main Terminal Box Type NPT
Moment Of Inertia (j) 26.4 lbs.-sq. ft.
Mounting F-1
No Load Current 31.2A
Noise 75 dBA
Overload Protection No
Power Factor 75%
Power Factor_100% 0.87
Power Factor_50% 0.72
Power Factor_75% 0.82
Rated Current 90.4A
Rated Speed 1780 RPM
Rated Voltage 575V
Regreasing System At Drive End And Non-Drive End
Screw Cap Stainless Steel
Shaft Locking Device Without
Slip 1.11%
Temperature Rise 80 K
Terminal Block Without
Terminal Box Left Position
Torque 291 lbs.-ft.

Shipping Info:

Ship weight (kg) 594.9
Ship height (cm)31.5
Ship length (cm)46.99
Ship width (cm)37.34
Country of OriginUS

Product Variants

ProductModelFrameVoltageFrame MaterialSynchronous SpeedNoise LevelFull Load AmpsMotor Enclosure DesignMotor DesignPrice
WEG 00118XT3E143T Hazardous Location Motor, 3 Phase, Tefc 1 Hp, T4 | AE2NMW 4YPR7 00118XT3E143T--Cast Iron1800 RPM--Totally Enclosed Fan Cooled3-Phase€1,158.94
WEG 00156XT3E143T Hazardous Location Motor, 3 Phase, Tefc 1-1/2 Hp, T4 | AE2NMX 4YPR9 00156XT3E143T--Cast Iron3600 RPM--Totally Enclosed Fan Cooled3-Phase€1,250.73
WEG 00158XT3E145T Hazardous Location Motor, 3 Phase, Tefc 1-1/2 Hp, T4 | AE2NMY 4YPT1 00158XT3E145T--Cast Iron1800 RPM--Totally Enclosed Fan Cooled3-Phase€1,201.98
WEG 00152XT3E182T Hazardous Location Motor, 3 Phase, Tefc 1-1/2 Hp, T4 | AE2NMZ 4YPT2 00152XT3E182T--Cast Iron1200 RPM--Totally Enclosed Fan Cooled3-Phase€1,504.16
WEG 00236XT3E145T Hazardous Location Motor, 3 Phase, Tefc 2 Hp, T4 | AE2NNA 4YPT3 00236XT3E145T--Cast Iron3600 RPM--Totally Enclosed Fan Cooled3-Phase€1,200.26
WEG 00218XT3E145T Hazardous Location Motor, 3 Phase, Tefc 2 Hp, T4 | AE2NNB 4YPT4 00218XT3E145T---1800 RPM--Totally Enclosed Fan Cooled3-Phase€1,322.26
WEG 00212XT3E184T Hazardous Location Motor, 3 Phase, Tefc 2 Hp, T4 | AE2NNC 4YPT5 00212XT3E184T--Cast Iron1200 RPM--Totally Enclosed Fan Cooled3-Phase€1,515.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 10018XT3H405T 11483103 Electric Motor, 100Hp, 60Hz, 1780 Rpm
€16,273.99 /unit