LEESON 121868.00 Washdown Motor, 2 hp, 3 Phase, 1745 Rpm, 230/460VAC, Epoxy Finish | AJ2RJZ C145T17WK30A / 48ZG07

LEESON 121868.00 C145T17WK30A General Purpose Motor, 2/1.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AJ2RJZ Model: 121868.00Cross Ref: 48ZG07 / C145T17WK30A
In Stock

Get it by Monday, Sep 29

€1,195.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washdown Motor
Ambient Temp. 104°F
Application Washdown
Bearing Type Ball
Body Dia. 7.38"
Bolt Circle Dia. 5 7/8"
Cc Number CC005A
Code L
Conduit Box Location Exterior
Design B
Duty Cycle Continuous
Efficiency Group Premium
Finish Epoxy Coated
Frame 145TC
Frame Material Steel
Frequency 50/60 Hz
Full Load Amps 2A
Grease Type Polyrex EM
Green Certification Or Other Recognition NEMA Premium Rated
Hp 2 hp
Insulation Class Class F
Motor Enclosure Design Totally Enclosed Fan Cooled
Motor Mounting Position Horizontal
Motor Shaft Design Keyed
Motor Shaft Rotation Clockwise/Counter Clockwise
Motor Type Three Phase
Mounting Type Rigid Base
Nameplate Rpm 1745 RPM
Nema Design B
No. Of Speeds 1
Nominal Efficiency 86.5%
Overall Length 13 15/16"
Packaging B
Phase 3
Power 1.5 kW
Power Factor 75.6
Rotation Reversible
Service Factor 1.15
Shaft Dia. 7/8"
Shaft Length 2 1/4"
Thermal Protection None
Type TF
Usable @ 200v No
Usable @ 208v No
Voltage 230/460V AC

Shipping Info:

Ship weight (kg) 21.645
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginUS

Product Details:

    • Eff 100%: 86.5
    • Bearing OPE: 6203
    • Bearing PE: 6205
    • Nameplate: 081341
    • Winding: T634340
    • GROUP: 3
    • Paint: WHITE - LEESON (EPOXY)
    • S. F Amps: 7 / 3.5

Product Variants

ProductModelMotor Mounting TypeHpNameplate RpmShaft Dia.Shaft LengthEfficiencyThermal ProtectionMax. RpmPrice
LEESON 112429.00 C6T17WK1J Washdown Motor | AJ2QHG C6T17WK1J 112429.00-1/2 hp-5/8"1 22/25"74%No Protection1725 RPM€669.17
LEESON 112430.00 C6T17WK2J Washdown Motor | AJ2QHH C6T17WK2J 112430.00---5/8"1 22/25"77%No Protection1725 RPM€772.43
LEESON 112547.00 Washdown Motor, 1/3 hp, 3 Phase, 1725 Rpm | AJ2QHW C6T17WK9J / 60PV26 112547.00Face, Base-1725 RPM5/8"1 22/25"68%No Protection1725 RPM€723.21
LEESON 113586.00 C6T17VK2G Washdown Motor | AJ2QKG 48ZF92 / C6T17VK2G 113586.00Face, Base1/2 hp1725 RPM5/8"1 22/25"78.5%No Protection1725 RPM€669.17
LEESON 113587.00 C6T17VK1H Washdown Motor | AJ2QKH 48ZF95 / C6T17VK1H 113587.00Face, Base-1725 RPM5/8"1 22/25"80%No Protection1725 RPM€772.43
LEESON 113590.00 C6T34VK4H Washdown Motor | AJ2QKL 48ZF97 / C6T34VK4H 113590.00Face, Base1 hp-5/8"1 22/25"77%No Protection3450 RPM€986.20
LEESON 113591.00 C6T34VK5H Washdown Motor | AJ2QKM 48ZG02 / C6T34VK5H 113591.00Rigid Base--5/8"1 22/25"84%No Protection3450 RPM€1,263.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 121868.00 C145T17WK30A General Purpose Motor, 2/1.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€1,195.72 /unit