Air Compressor Motors

Filter

<p>These motors are used to power air compressors for air-powered equipment in auto repair shops and manufacturing facilities.</p>
-

Air Compressor Motor

StyleModelVoltageNameplate RpmRpm RangeMotor Enclosure DesignFrameMotor Shaft RotationService FactorHpPrice (ex. VAT)
A145TBDR5337115/208-230V AC1740 RPM1701-1800 RPMOpen Dripproof145TClockwise/Counter Clockwise1.152 hp€731.33
B13470996115/208-230V AC3450 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise11/2 hp€300.60
C056C17D5308115/208-230V AC1725 RPM1701-1800 RPMOpen Dripproof56HCW/CCW1.151 1/2 hp€610.59
B13589373115/208-230V AC3490 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise11 1/2 hp€410.82
DB384208-230V AC3450 RPM3001-3600 RPMOpen DripproofR56YCounter Clockwise Shaft End1.155 hp€713.98
E116523.00208-230V AC3600 RPM3001-3600 RPMDripproof56CW/CCW13 hp€726.00
FB813230V AC3600 RPM3001-3600 RPMOpen DripproofY56HZCounter Clockwise Shaft End15 hp€711.59
G5KCR48UN2653Y230V AC3450 RPM3001-3600 RPMOpen Dripproof56Counter Clockwise Shaft End13 hp€553.82
H12882730230V AC3440 RPM3001-3600 RPMOpen Dripproof56HClockwise/Counter Clockwise1-€612.71
IB387230V AC3600 RPM3001-3600 RPMOpen DripproofR56YCounter Clockwise Shaft End16 hp€1,212.82
J056B34D5302230V AC3450 RPM3001-3600 RPMOpen Dripproof56HClockwise/Counter Clockwise1.15-€1,053.81
DAYTON -

Commercial Duty Air Compressor Motors

StyleModelVoltageHpNameplate RpmRpm RangeOverall LengthFull Load AmpsMotor Enclosure DesignFramePrice (ex. VAT)
A45YU16208-230V AC5 hp1755 RPM1701-1800 RPM17 1/2"21.5-27.5AOpen Dripproof184T€808.22
B45YU15230V AC3 hp1765 RPM1701-1800 RPM14 1/4"17.5-18.6AOpen Dripproof184T€687.90
C45YU17230V AC7 1/2 hp3495 RPM3001-3600 RPM15 5/16"30-33.4AOpen Dripproof184T€920.15
WEG -

ODP Foot mount, Commercial Duty Air Compressor Motor

StyleModelVoltageHpNameplate RpmFrameOverall LengthFull Load AmpsNominal EfficiencyLength Less ShaftPrice (ex. VAT)
A13488375115/208-230V AC1 hp3485 RPM5611 1/8"13.2/6.6-6.5A65.2%9 1/4"€372.16
B13470997115/208-230V AC2 hp3480 RPM-11 7/8"17.8/9.5-8.9A75.8%10"€497.40
B12882732208-230V AC3 hp3480 RPM56H12 11/16"12.7-13A78.6%9 13/16"€570.60
StyleModelHpNameplate RpmFrameOverall LengthFull Load AmpsNominal EfficiencyVoltageRpm RangePrice (ex. VAT)
A00436OS1DCDG56HZ4 hp3480 RPM56HZ14 1/4"16.8A81.7%230V AC3001-3600 RPM€623.96
A00636OS1XCD182/4Y6 3/8 hp3450 RPM182/415 11/16"23A83%230V AC3001-3600 RPM€724.32
WEG -

Air Compressor Motor, 5 hp, 230/460 V, 60 Hz, 3 phase, 184TC, 1800 rpm

ModelItemPrice (ex. VAT)
00518ET3EBMR184TC-SDB2QNQ€3,461.40

Frequently Asked Questions

What is the difference between a compressor motor and a regular motor?

Unlike regular motors, compressor motors operate continuously under load from start-up to shut-off and run for longer periods.

What are the advantages of capacitor start capacitor run motors?

These motors have high starting torque and reduced starting current.

We are here to help!

Looking for a part not listed here?