AMETEK LAMB 119440-00 Brushed Motor, Frame Size 5.1, 230V, Thru-Flow, 1 Stage, AC | CX8UFE

AMETEK LAMB 119440-00 AC Vacuum Motor, Thru-Flow, 950 W, 5.1 Frame Size, 1 Stage, 230 V

Item: CX8UFE Model: 119440-00
Limited Availability
€118.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Vacuum Motor
Comment Standard
Description 5.1, 230V, Thru-Flow, 1Stg
Fan Stages 1
Flow Class Standard Flow
Frame 5.1
Motor Design Universal AC/DC
Motor Type Economy
Output Thru Flow
Power Level 950 W
Replacement Brush Kit 833474-51
Speed Control None
Type Blower And Drive Motors, Brushed Vacuum
Voltage 230V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelVoltagePrice
AMETEK LAMB 119538-00 Brushed Motor, Frame Size 5.1, 230V, Thru-Flow, 1 Stage, AC | CX8UFZ 119538-00230V€86.49
RFQ
AMETEK LAMB 122652-00 Brushed Motor, Frame Size 5.1, 230V, Thru-Flow, 1 Stage, AC | CX8UWL 122652-00230V€123.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMETEK LAMB 119440-00 AC Vacuum Motor, Thru-Flow, 950 W, 5.1 Frame Size, 1 Stage, 230 V
€118.42 /unit