BALDOR MOTOR DEL3737TM Vacuum Pump Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame | AJ6QWJ

BALDOR MOTOR DEL3737TM Vacuum Pump Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame

Item: AJ6QWJ Model: DEL3737TM
In Stock

Get it by Monday, Sep 29

€6,215.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Farm Duty Motor
Amps 39A
Base Type Rigid Base
Break-down Torque 111 lbs.-ft.
Conduit Box Position F1
Frame 215T
Frequency 60 Hz
Full Load Torque 29.8 lbs.-ft.
Hp 10 hp
Insulation Class Class H
Lead 2#8 A Ph, 3#12 B&J
Motor Enclosure Design Totally Enclosed Fan Cooled
Mounting Type Foot Mounted
No Load Amps 10.5A
No. Of Poles 4
Phase 1
Power Factor 96
Revision G
Service Factor 1.15
Temp. Rise 85°C
Thermal Protection Manual
Type 3750LC
Voltage 230V AC
Wire Size 8 AWG

Shipping Info:

Ship weight (kg) 72
Ship height (cm)44.13
Ship length (cm)66.99
Ship width (cm)41.91
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 74 LB-FT
    • Nameplate No.: NP1280L
    • Pull-Up Torque: 56 LB-FT
    • Starting Current: 266 Amps

Product Variants

ProductModelInsulation ClassOverall LengthVoltageHpFrame MaterialConduit Box PositionPower FactorTypePrice
BALDOR MOTOR DEL3733TM Vacuum Pump Motor, 230V, 1800 RPM, 7.5 hp, 1 Phase, TEFC, 215T Frame | AJ6QWH DEL3733TMClass F20.77"230V-SteelF1-3750LC€5,088.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR DEL3737TM Vacuum Pump Motor, 230V, 1800 RPM, 10 hp, 1 Phase, TEFC, 215T Frame
€6,215.88 /unit