LEESON 13220100 Washdown Motor, 3-Phase, 5 HP, 1, 760 Nameplate RPM, 230/460V AC, 184TC, 132201.00, Ball

Item: EA4LWM Model: 13220100Cross Ref: 798GE1
In Stock

Get it by Monday, Sep 29

€2,623.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washdown Motor

Shipping Info:

Ship weight (kg) 40.9509
Ship height (cm)33.53
Ship length (cm)51.31
Ship width (cm)38.61
Country of OriginMX

Product Variants

ProductModelHpNameplate RpmMotor DesignNominal EfficiencyMax. Ambient Temp.Length Less ShaftInsulation ClassFrame MaterialPrice
LEESON 116466.00 Washdown Brake Motor, 3-Phase, 1/3 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56C | CR8PMF 48ZF09 116466.00-1725 RPM3-Phase72%40°C12 1/16"Class FRolled Steel€1,321.27
LEESON 122197.00 Washdown Brake Motor, 3-Phase, 2 HP, 1, 745 Nameplate RPM, 208-230/460VAC, 145TC | CR8PMG 48ZF15 122197.002 hp-3-Phase86.5%40°C17"Class FRolled Steel€2,541.75
LEESON 141427.00 Washdown Brake Motor, 3-Phase, 7 1/2 HP, 1, 750 Nameplate RPM, 230/460VAC, 215TZ | CR8PMH LM24804 141427.00--3-Phase85.5%40°C15 9/16"Class FRolled Steel€1,864.33
LEESON 119458.00 Washdown Jet Pump Motor, 3-Phase, 1 1/2 HP, 3, 490 Nameplate RPM, 208-230/460VAC, 56J | CR8PPQ 48ZF59 119458.00--3-Phase84%40°C9 15/16"Class FRolled Steel€907.91
LEESON 119462.00 Washdown Jet Pump Motor, 3-Phase, 3 HP, 3, 490 Nameplate RPM, 208-230/460VAC, 56J | CR8PPR 48ZF66 119462.003 hp-3-Phase85.5%40°C10 15/16"Class FRolled Steel€1,121.27
LEESON 141358.00 Washdown Pump Motor, 3-Phase, 10 HP, 3, 495 Nameplate RPM, 230/460VAC, 213JM | CR8PPT 798GD5 141358.0015 hp3495 RPM3-Phase91%40°C-Class FRolled Steel€3,804.57
LEESON 141275.00 Washdown Pump Motor, 3-Phase, 10 HP, 3, 525 Nameplate RPM, 230/460VAC, 215JM, 141275.00 | CR8PPU 798GE3 141275.0010 hp-3-Phase90.2%40°C-Class FStainless Steel€4,770.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 13220100 Washdown Motor, 3-Phase, 5 HP, 1, 760 Nameplate RPM, 230/460V AC, 184TC, 132201.00, Ball
€2,623.35 /unit