Anchors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Hammer Drive Pin Anchor, Flat, Nylon, 3 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK
Item: AG2FPY
Model: U70653.025.0300
€21.69 /pack
Add To Cart
Hanger, Wood Rod Hanger Type, 2 1/2 In Lg., 1/2 In For Pipe Size, Zn Plated, Carbon Steel
Item: CH7DBZ
Model: ARW-50-250-2
See Details
Hanger, Wrap ARnd U Hanger Clamp Type, 12 In Lg., 2 In Wd., 250 lbs. Load Capacity, Pln
Item: CH6VCU
Model: FIG 120W-2X12-PLN
See Details
Hex Hanger With Grommet, 5 5/8 In Lg., 8 In Wd., SS
Item: BX6VGJ
Model: B24RG-G500
€28.82 /unit
See Details
This product can only be shipped in multiples of 4
Light Fixture Hanger, 1 x 1 x 1 Inch Size, 29 lbs. Load Capacity, Zinc Plated
Item: CH6UFA
Model: BH15
€2.94 /unit
Add To Cart
Pre-Expanded Anchor, Rnd Spacer, Steel, 1 3/4 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK
Item: AF9RUZ
Model: 03755-PWR
€182.45 /pack
Add To Cart
Rod Hanger Anchor, 3/8 In - 16 Rod Thread Size, 1 1/2 In Shank Lg., Horizontal, Steel, 25PK
Item: CG6MVC
Model: PFM227130N
€118.52 /pack
Add To Cart
Sleeve Anchor, 5/16 In - 18 Thread Size, Steel, Rnd Head Slotted, 3/8 In Anchor Dia., 50PK
Item: AF9RMD
Model: 05235S-PWR
€127.72 /pack
Add To Cart
Sleeve Anchor, Carbon Steel, Hex Nut, 1/2 In Anchor Dia., Gr. 8, 25PK
Item: CG6MNP
Model: 6934SD-PWR
€293.81 /pack
Add To Cart
Stud Assembly, Steel, 4 1/2 In Min. Hole Dep., 1/2 In Rod Dia., 10PK
Item: AC6NGH
Model: 3208025
€58.22 /pack
Add To Cart
Wedge Anchor, 3/4 In - 10 Thread Size, 4 3/4 In Anchor Lg., 2 7/8 In Thread Lg., Gr. 316, 5PK
Item: AB6KLT
Model: 273443S
€267.88 /pack
Add To Cart
Wedge Anchor, 5 Inch Overall Lg, 3/8 Inch Dia, 3/8 Inch -16 Thread Size, 50PK
Item: EA6DHY
Model: 07616PWR
€532.54 /pack
Add To Cart
12...135136

Anchors

Raptor Supplies has anchors to help safety attach your material and ensure a strong hold. A screw anchor supports the mass of the anchor base with the use of furrows and slots in the anchor screw. Anchors used for drywalls employ hooks attached to the tail of the anchor which prevent it from detaching itself from the wall. Check out the range of anchors offered by Raptor Supplies for any and all applications. Anchors and bolts are also available for cement masonry.

We are here to help!

Looking for a part not listed here?