DEWALT 6934SD-PWR Sleeve Anchor, 1/2 Inch Anchor Dia., Carbon Steel, 25PK | CG6MNP 448L14

DEWALT 6934SD-PWR Sleeve Anchor, Carbon Steel, Hex Nut, 1/2 In Anchor Dia., Gr. 8, 25PK

Item: CG6MNP Model: 6934SD-PWRCross Ref: 448L14
7 In Stock

Ships within 2 days via

€293.81 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sleeve Anchor
Anchor Dia. 1/2"
Finish Zinc Plated
Grade Grade 8
Head Style Hex Nut
Length 4 3/4"
Material Steel
Min. Embedment 2 1/2"
System Of Measurement Imperial
Thickness 1 1/2"
Ultimate Shear In 4000 Psi Concrete 8030 lbs.
Ultimate Tension In 4000 Psi Concrete 8465 lbs.

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)12.07
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT 6934SD-PWR Sleeve Anchor, Carbon Steel, Hex Nut, 1/2 In Anchor Dia., Gr. 8, 25PK
€293.81 /pack