POWERS FASTENERS 03755-PWR Pre-Expanded Anchor, 1-3/4 Inch Size, 100Pk | AF9RUZ 30TD59

POWERS FASTENERS 03755-PWR Pre-Expanded Anchor, Rnd Spacer, Steel, 1 3/4 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK

Item: AF9RUZ Model: 03755-PWRCross Ref: 30TD59
7 In Stock

Ships within 2 days via

€182.45 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pre-Expanded Anchor
Anchor Dia. 1/4"
Anchor Length 1 3/4"
Finish Zinc Plated
Head Style Round Spacer
Material Steel
Min. Embedment 1"
Pin Material Steel
System Of Measurement Imperial

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)5.84
Ship length (cm)8.13
Ship width (cm)12.19
HS code7318159000

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 03755-PWR Pre-Expanded Anchor, Rnd Spacer, Steel, 1 3/4 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK
€182.45 /pack