MKT FASTENING 273443S Wedge Anchor, 316 Stainless Steel, 3/4 X 4-3/4 Inch Anchor Size, 5Pk | AB6KLT 21U925

MKT FASTENING 273443S Wedge Anchor, 3/4 In - 10 Thread Size, 4 3/4 In Anchor Lg., 2 7/8 In Thread Lg., Gr. 316, 5PK

Item: AB6KLT Model: 273443SCross Ref: 21U925
7 In Stock

Ships within 2 days via

€267.88 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wedge Anchor
Anchor Dia. 3/4"
Anchor Length 4 3/4"
Finish Plain
Grade Grade 316
Includes Nut And Washer
Material Stainless Steel
Max. Work Thickness 1 3/8"
Min. Embedment 3 3/8"
System Of Measurement Imperial
Thread Length 2 7/8"
Thread Size 3/4"-10
Ultimate Shear 15126 lbs.
Ultimate Tension 11975 lbs.
Ultimate Tension In 3000 Psi Concrete 9267 lbs.
Ultimate Tension In 4000 Psi Concrete 11975 lbs.
Wedge Anchor Type Standard

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)4.06
Ship length (cm)12.19
Ship width (cm)9.65
HS code7316000000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MKT FASTENING 273443S Wedge Anchor, 3/4 In - 10 Thread Size, 4 3/4 In Anchor Lg., 2 7/8 In Thread Lg., Gr. 316, 5PK
€267.88 /pack