DEWALT PFM227130N Rod Hanger Anchor, 1/4 Inch Drill Size, Steel Anchor, 25PK | CG6MVC 54PD81

DEWALT PFM227130N Rod Hanger Anchor, 3/8 In - 16 Rod Thread Size, 1 1/2 In Shank Lg., Horizontal, Steel, 25PK

Item: CG6MVC Model: PFM227130NCross Ref: 54PD81
7 In Stock

Ships within 2 days via

€118.52 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Hanger Anchor
Color Silver
Drill Size 1/4"
Finish Zinc Plated
Head Dia. 1/2"
Includes (25) Anchors, (25) Nuts
Load Capacity 4690 lbs.
Material Steel
Material Application Steel
Point Type 5
Rod Thread Size 3/8"-16
Rod Type Horizontal
Screw Thread Size 1/4"-20
Shank Length 1 1/2"
System Of Measurement Imperial
Use With 54PE04

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.35
Ship length (cm)0.64
Ship width (cm)0.64
Country of OriginTW

Product Details:

    • For Installation In Steel Purlins

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT PFM227130N Rod Hanger Anchor, 3/8 In - 16 Rod Thread Size, 1 1/2 In Shank Lg., Horizontal, Steel, 25PK
€118.52 /pack