Hammer Drive Pin Anchors

Filter

-

Flat Hammer Drive Pin Anchors

StyleModelAnchor LengthAnchor Dia.MaterialFinishMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcretePrice (ex. VAT)Pkg. Qty.
A16740601 1/2"1/4"SteelZinc Plated1 1/8"3/8"2010 lbs.€64.71100
BU70653.025.01501 1/2"1/4"NylonPlain3/4"3/4"55 lbs.€15.27100
C03242-PWR1 1/2"1/4"SteelZinc Plated1 1/8"--€43.59100
D50298-PWR1 1/4"9/64"SteelZinc Plated1 1/4"--€16.33100
BU70653.025.01751 3/4"1/4"NylonZinc Plated3/4"1"55 lbs.€13.60100
BU70653.025.01001"1/4"NylonPlain3/4"1/4"55 lbs.€10.15100
BU70653.018.01001"3/16"NylonPlain3/4"1/4"33 lbs.€7.63100
D50296-PWR1"9/64"SteelZinc Plated1"--€13.53100
C03302-PWR2 1/2"1/4"SteelZinc Plated1 1/8"--€57.84100
A16741002 1/2"1/4"SteelZinc Plated1 1/8"1 3/8"2010 lbs.€109.56100
BU70653.025.02002"1/4"NylonPlain1 1/4"1 1/4"55 lbs.€16.86100
A16740802"1/4"SteelZinc Plated1 1/8"7/8"2010 lbs.€70.80100
C03272-PWR2"1/4"SteelZinc Plated1 1/8"--€47.57100
A16741403 1/2"1/4"SteelZinc Plated1 1/8"2 3/8"2010 lbs.€132.67100
C03362-PWR3 1/2"1/4"SteelZinc Plated1 1/8"--€72.85100
E1674120CR3"1/4"SteelZinc Plated1 1/8"1 7/8"2010 lbs.€151.52100
C03332-PWR3"1/4"SteelZinc Plated1 1/8"--€72.16100
BU70653.025.03003"1/4"NylonPlain2"1 1/4"55 lbs.€21.69100
D50294-PWR3/4"9/64"SteelZinc Plated3/4"--€10.44100
BU70653.025.00753/4"1/4"NylonPlain9/16"3/16"55 lbs.€9.25100
BU70653.018.00753/4"3/16"NylonPlain9/16"3/16"22 lbs.€6.26100
A16741604"1/4"SteelZinc Plated1 1/8"2 7/8"2010 lbs.€144.08100
C03392-PWR4"1/4"SteelZinc Plated1 1/8"--€82.06100
MICRO PLASTICS -

Truss Hammer Drive Pin Anchors

StyleModelAnchor LengthAnchor Dia.FinishMin. EmbedmentMax. Fixture ThicknessMaterialHead StylePrice (ex. VAT)Pkg. Qty.
A61AST251501 1/2"1/4"Plain1 1/16"1 2/5"NylonTruss€3.845
B61AST181001"3/16"Plain1/2"29/32"NylonTruss€3.435
A61AST250753/4"1/4"Plain1/4"21/32"NylonTruss€3.095
C61AST180753/4"3/16"Zinc Plated1/4"21/32"NylonTruss€3.345
-

Round Hammer Drive Pin Anchors

StyleModelAnchor LengthAnchor Dia.MaterialFinishMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcretePrice (ex. VAT)Pkg. Qty.
A03241-PWR1 1/2"1/4"SteelZinc Plated1 1/8"--€50.50100
B61ASR251501 1/2"1/4"NylonPlain1 1/16"1 2/5"-€4.245
CU70654.025.01501 1/2"1/4"NylonPlain3/4"3/4"55 lbs.€15.66100
D03755-PWR1 3/4"1/4"SteelZinc Plated1"--€168.93100
CU70654.025.01751 3/4"1/4"NylonPlain3/4"1"55 lbs.€13.99100
E03759-PWR1 5/8"1/4"SteelZinc Plated1 1/4"--€214.21100
CU70654.018.01001"3/16"NylonPlain3/4"1/4"33 lbs.€7.91100
B61ASR251001"1/4"NylonPlain1/2"29/32"-€3.235
CU70654.025.01001"1/4"NylonPlain3/4"1/4"55 lbs.€9.56100
D03758-PWR2 1/2"3/8"SteelZinc Plated1 1/4"--€108.2050
A03301-PWR2 1/2"1/4"SteelZinc Plated1 1/8"--€67.03100
CU70654.025.02002"1/4"NylonPlain1 1/4"1 1/4"55 lbs.€14.56100
A03271-PWR2"1/4"SteelZinc Plated1 1/8"--€62.37100
CU70654.025.03003"1/4"NylonPlain2"1 1/4"55 lbs.€21.90100
F61ASR180753/4"3/16"NylonPlain1/4"21/32"-€3.185
CU70654.018.00753/4"3/16"NylonPlain9/16"3/16"22 lbs.€6.51100
B61ASR250753/4"1/4"NylonPlain1/4"21/32"-€3.175
CU70654.025.00753/4"1/4"NylonPlain9/16"3/16"55 lbs.€9.62100
CU70654.025.04004"1/4"NylonPlain2"1 1/4"55 lbs.€22.43100
-

Duplex Hammer Drive Pin Anchors

StyleModelAnchor LengthAnchor Dia.MaterialFinishMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcretePrice (ex. VAT)Pkg. Qty.
A03794-PWR2 3/4"1/4"SteelZinc Plated1 1/8"--€196.63100
B16751102 3/4"1/4"SteelZinc Plated1 1/8"1 5/8"936 lbs.-100
RFQ
-

Mushroom Hammer Drive Pin Anchors

StyleModelAnchor LengthAnchor Dia.MaterialFinishMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcretePrice (ex. VAT)Pkg. Qty.
A05524-PWR1 1/2"1/4"SteelZinc Plated1"--€87.08100
BU70652.025.01501 1/2"1/4"NylonPlain3/4"3/4"55 lbs.€20.72100
C02844-PWR1 1/2"1/4"Zamac AlloyZinc Plated1 1/8"--€48.54100
A05523-PWR1 1/4"1/4"SteelZinc Plated1"--€65.84100
D02842-PWR1 1/4"1/4"Zamac AlloyZinc Plated1 1/8"--€44.93100
A05503-PWR1 1/4"3/16"SteelZinc Plated7/8"--€53.70100
BU70652.025.01751 3/4"1/4"NylonPlain3/4"1"55 lbs.€14.19100
D02808-PWR1"1/4"Zamac AlloyZinc Plated7/8"--€21.16100
E61ASM181001"3/16"NylonPlain1/2"29/32"-€3.765
BU70652.018.01001"3/16"NylonPlain3/4"1/4"33 lbs.€8.17100
F61ASM251001"1/4"NylonPlain1/2"29/32"-€10.115
A05522-PWR1"1/4"SteelZinc Plated7/8"--€64.36100
BU70652.025.01001"1/4"NylonPlain3/4"1/4"55 lbs.€12.37100
A05528-PWR2 1/2"1/4"SteelZinc Plated1 1/4"--€100.48100
A05546-PWR2"3/8"SteelZinc Plated1 3/4"--€58.4825
BU70652.025.02002"1/4"NylonZinc Plated1 1/4"1 1/4"55 lbs.€16.32100
A05526-PWR2"1/4"SteelZinc Plated1 1/4"--€101.52100
A05506-PWR2"3/16"SteelZinc Plated7/8"--€71.11100
D02826-PWR2"1/4"Zamac AlloyZinc Plated3 1/8"--€36.64100
A05550-PWR3"3/8"SteelZinc Plated1 3/4"--€60.8525
BU70652.025.03003"1/4"NylonPlain2"1 1/4"55 lbs.€21.69100
A05530-PWR3"1/4"SteelZinc Plated1 1/4"--€108.31100
E61ASM180753/4"3/16"NylonPlain1/4"21/32"-€3.315
BU70652.025.00753/4"1/4"NylonPlain9/16"3/16"55 lbs.€11.39100
BU70652.018.00753/4"3/16"NylonPlain9/16"3/16"22 lbs.€6.45100

Hammer Drive Pin Anchors

Hammer drive pin anchors, also called nail or pin drive anchors, are used for the semi-permanent installation of fixtures on concrete, brick & blocks. They are formed from a combination of an expander drive pin and an expansion sleeve. The latter is installed inside pre-drilled holes, whereas the former is hammered into the latter to expand itself and ensure a tight fit. Raptor Supplies offers a wide range of hammer drive pin anchors from brands like Micro Plastics, Grainger, MKT Fastening, Power Fasteners and Westward. Their unique design allows them to distribute the attached fixture's weight for holding them securely in most applications.

Frequently Asked Questions

Where are these hammer drive pin anchors used?

These hammer drive pin anchors are used on concrete, brick or blocks. Some pin anchors are suitable only for brick or block applications whereas some are suitable only for concrete. These hammer drive pin anchors can also be divided on the basis of their usability in light to heavy-duty applications.

What is the difference between hammer drive pin anchors, strike anchors and split drive hammer anchors?

  • These anchors are used for similar purposes but have some minute differences among them. Hammer drive pin anchors are mostly used for light to medium-duty applications and have an expansion nail & anchor body. Their expansion nail is struck till it becomes flush with the anchor's head.
  • Strike anchors are used in medium to heavy-duty applications as in addition to the expansion nail & anchor body, they also have a nut & washer assembly to protect anchors from going inside the holes during heavy-duty operation.
  • Split drive anchors like strike anchors are used on hard concrete but do not have an expansion nail as their head is directly hit to tighten them against the fastened material.

How to install these hammer drive pin anchors?

  • Drill a hole in the base material surface up to a minimum anchor depth using a hammer drill (preferably greater depth). The diameter of the hole should be equal to the diameter of the drill bit.
  • Clean the dust inside the hole properly using compressed air, vacuum or wire brush for proper fastening.
  • Alight the fixture to be fastened over the hole and insert the anchor assembly through the fixture into the base material's hole.
  • After ensuring that the head of the anchor body is tight against the fixture, strike the nail on its head using a hammer till it is flush against the anchor head.
  • This expands the anchor's base and securely holds the concrete.

How to determine the length of the hammer drive pin anchor required?

Users can select the required length of the hammer drive pin anchor by adding the fastened material's thickness to the minimum embedment / depth of the anchor inside the base material.

What are some factors that users should keep in mind while installing hammer drive pin anchors?

  • A hammer drive pin anchor is not suited for use in overhead applications or damp / outdoor environments.
  • The fastened material / fixture should have a hole with a larger diameter than the anchor's diameter for accommodating the anchor's head or nut & washer.
  • A hammer drive pin anchor transfers all the forces / stresses to the base material. So, if the installation location of the anchors is too close together, the forces may interact with each other and reduce the anchor's holding power.
  • Users should increase the spacing between these anchors when used for applications that face vibrations or shock loads.

What is the difference between hex nut hammer drive pin anchors and mushroom hammer drive pin anchors?

hex nut hammer drive pin anchors are designed for heavy-duty applications, featuring an integrated hex nut for secure fastening of heavy loads like machinery and structural components. On the other hand, mushroom hammer drive pin anchors, with their mushroom-shaped heads, are ideal for lighter-duty tasks, such as mounting decorative fixtures or signage, prioritising aesthetics.

We are here to help!

Looking for a part not listed here?