DIXON B24RG-G500 Hex Hanger With Grommet, 5 5/8 In Lg., 8 In Wd., SS

Item: BX6VGJ Model: B24RG-G500
Limited Availability
€28.82 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

Item Hex Hanger with Grommets
Grade 304
Length 5 5/8"
Material Stainless Steel
Nominal Size 5"
Series B24RG Series
Temp. Rating 230°F
Width 8"

Shipping Info:

Ship width (cm)14.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B24RG-G500 Hex Hanger With Grommet, 5 5/8 In Lg., 8 In Wd., SS
€28.82 /unit