POWERS FASTENERS 05235S-PWR Sleeve Anchor, 3/8 Inch Dia., 50PK | AF9RMD 30TA24

POWERS FASTENERS 05235S-PWR Sleeve Anchor, 5/16 In - 18 Thread Size, Steel, Rnd Head Slotted, 3/8 In Anchor Dia., 50PK

Item: AF9RMD Model: 05235S-PWRCross Ref: 30TA24
7 In Stock

Ships within 2 days via

€127.72 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sleeve Anchor
Anchor Dia. 3/8"
Finish Zinc Plated
Grade Non Graded
Head Style Round Head Slotted
Length 2 3/4"
Material Steel
Min. Embedment 1 1/4"
System Of Measurement Imperial
Thread Size 5/16"-18

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)16.51
HS code7318152000

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 05235S-PWR Sleeve Anchor, 5/16 In - 18 Thread Size, Steel, Rnd Head Slotted, 3/8 In Anchor Dia., 50PK
€127.72 /pack