GRAINGER U70653.025.0300 Hammer Drive Pin Anchor Flat 1/4 Inch 3 Inch, 100PK | AG2FPY 31JD66

GRAINGER U70653.025.0300 Hammer Drive Pin Anchor, Flat, Nylon, 3 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK

Item: AG2FPY Model: U70653.025.0300Cross Ref: 31JD66
7 In Stock

Ships within 2 days via

€21.69 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hammer Drive Pin Anchor
Anchor Dia. 1/4"
Anchor Length 3"
Finish Plain
Head Style Flat
Material Nylon
Max. Fixture Thickness 1 1/4"
Min. Embedment 2"
Pin Material Steel
System Of Measurement Imperial
Ultimate Tension In 4000 Psi Concrete 55 lbs.

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code3926909980

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U70653.025.0300 Hammer Drive Pin Anchor, Flat, Nylon, 3 In Anchor Lg., 1/4 In Anchor Dia., Steel, 100PK
€21.69 /pack