COOPER B-LINE ARW-50-250-2 Wood Rod Hanger, Zinc Plated, Carbon Steel, 1/2 Inch Rod Size | CH7DBZ

COOPER B-LINE ARW-50-250-2 Hanger, Wood Rod Hanger Type, 2 1/2 In Lg., 1/2 In For Pipe Size, Zn Plated, Carbon Steel

Item: CH7DBZ Model: ARW-50-250-2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hanger
Finish Zinc Plated
For Pipe Size 1/2"
Length 2 1/2"
Material Carbon Steel
Shank Size 5/16"
System Of Measurement Imperial
Type Wood Rod Hanger

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE ARW-50-250-2 Hanger, Wood Rod Hanger Type, 2 1/2 In Lg., 1/2 In For Pipe Size, Zn Plated, Carbon Steel