Condensate PumpsDesigned for removing condensate (water) from air conditioners, condensing boilers, refrigerators & gas furnaces. Comprise a thermal overload protected motor to protect the sensitive components from excessive temperatures
(36 Products)
Utility/Dewatering PumpsUsed to drain standing water from shallow areas and feature non-clog impellers and single-phase thermally protected motors. Available in different materials, current ratings and flow rates(19 Products)
Submersible Sump PumpsLittle Giant submersible sump pumps drain water from basement sump pits and work completely underwater, at the bottom of the sump. These pumps are submerged in water to cool down pump motors & prevent them from overheating, thus enhancing their life.(35 Products)
Hydraulic Submersible Trash PumpsDesigned for drying out construction excavations, quarry dewatering, bypassing, sewage and general municipal use. Feature a hydraulically powered system to prevent sparks that may ignite flammable liquids. Available in cord lengths ranging from 10 to 20 ft(3 Products)
Submersible Sewage PumpsLittle Giant submersible sewage pumps comprise a wide range of manual and automatic submersible pumps in variants ranging from 0.4 to 2 hp. They feature vortex impellers to prevent clogging and are ideal for effluent & wastewater transfer.(172 Products)
Grinder PumpsLittle Giant simplex & duplex grinder pumps are designed for superior cutting action & grinding up to 414000 cuts per minute. They feature a powerful, single phase motor for grinding domestic sewage and an epoxy coated cast iron body for durability & corrosion resistance.(28 Products)
Chemical Transfer Magnetic Drive PumpsLeak-proof & heavy-duty magnetic drive pumps designed for circulating industrial chemicals and solvents. Feature an open-fan motor with thermal overload protection and eliminate friction loss, wear & contamination caused due to seals
(65 Products)
Pool Cover PumpsUsed to remove water quickly from pool covers, rooftops, construction sites and basements. Feature a glass-filled polypropylene housing, a nitrile shaft seal and a 1/3 hp permanent split capacitor motor(3 Products)
Small Pond / Fountain PumpsIncludes a variety of Little Giant pond pumps and fountain pumps, used to ensure proper water movement and regulate oxygen supply in ponds. Available in different housing and impeller materials(276 Products)
Machine Tool PumpsUR-listed coolant pumps used in evaporative coolers, laboratories and various water transfer applications. Feature a corrosion-resistant one-piece steel motor shaft with moisture proof windings and a flame-retardant housing(6 Products)
Ice Machine PumpsLittle Giant CSA recognised universal ice machine pumps feature a 1/25 hp motor with thermal overload protection and a stainless steel shaft. They have NSF listed ABS volute, base and discharge adapters.(1 Product)
Parts Washer PumpIncludes a wide range of submersible parts washer pumps with corrosion-resistant housings. Available in different voltage and hp ratings(8 Products)
Oil PumpsDesigned for water transfer / recirculation and water display applications. Feature epoxy coated cast aluminium housing and cover, in addition to an oil-filled, direct-drive motor for continuous duty operation. Suitable for submersible use only(1 Product)
Shallow Well Jet PumpsLittle Giant shallow well jet pumps are used for supplying pressurised fresh water to rural homes, farms and cabins. They feature a condensation reducing design integrated with a steel tank, cast iron casing and a seal plate for a long life.(16 Products)
Portable Diaphragm PumpsDesigned for remote dewatering, water removal and fluid transfer applications. Safely handle petroleum fuels, lubricating oils and water based solutions. Feature a neoprene hose with a straight spout for suction lift up to 20 ft(1 Product)
Flexible Impeller Pedestal PumpsNickel-plated utility pumps featuring a totally enclosed non-ventilated motor, a stainless steel shaft, a Buna-N impeller and a seal. Used in instant water transfer and dewatering applications (up to 6 ft)(7 Products)
Jet Pump SystemsLittle Giant jet pumps are designed for supplying pressurised fresh water to rural farms, homes and cabins. They feature a seal plate & cast iron casing for long life and durability. The tank's butyl rubber diaphragm system keeps the air charge away from water in the system.(13 Products)
Sink Pump SystemsLittle Giant sink pump systems are used to remove wastewater from impractical drainage areas, such as under sinks and laundry trays. They have thermal overload protection and a compact design for confined space applications.(4 Products)
Booster Pumps and SystemsLittle Giant BT4 booster pumps are designed to help boost pressure in applications involving water & chemicals. They feature a symmetrical design for easy horizontal or vertical mounting and easy to use, flow based controls to ensure consistent pressure at all times.(103 Products)
Sump/Sewage Pump SystemsLittle Giant simplex sewage and wastewater removal systems are designed to reduce water intrusion and switch failure. They feature an automatic piggyback mechanical float switch and are used in applications where gravity drainage is not possible.(30 Products)
Pump Ejectors(10 Products)
Sump and Sewage BasinsLittle Giant corrosion resistant and seamless sump basins & sump basin covers are made of polyethylene. They are used to hold a sump pump to remove accumulated water.(82 Products)
General Purpose AC MotorsOffer a viable power source for compressors, machine tools, pumps, conveyors and fans. Feature an outside stator having coils to produce a rotating magnetic field for generating torque. Require low start-up power(53 Products)
Deep Well Submersible Pump MotorsUsed in water wells for submerged pumping operations demanding deep installation and high flow rates. Have a totally enclosed design for protection against damage from fluids and external contaminants. Feature an external sand slinger to protect the shaft seal(2 Products)
Coolant TanksMachine coolant tanks / pumps, with current ratings up to 5 A, suitable for use with drill presses, tool grinders, tapping machines, cut-off saws and lathes. Available in polyethylene, steel and painted-steel tank options
(8 Products)
Water DetectorsProvide warning signals in the event of leaks and overflows in bathroom, kitchen, laundry, attic or basement. Integrated with a suction cup and adhesive to secure the assembly in place and a low-battery signal for battery replacement reminders(2 Products)
Float SwitchesDirect-acting and in-line control switches used to control various effluent, sump and sewage pumps. Include a float, a cord with a plug, a mounting strap and two adjustable mounting clamps. Available in auxiliary condensate, auxiliary safety and diaphragm variants(18 Products)
TubingFeatures rubber / Tygon R3602 / neoprene construction for flexibility; can be easily squeezed shut and rapidly regain shape after rollers pass over it. Is chemically inert to the materials being pumped. Can handle breathable air, gases, fuels and lubricants(20 Products)
Ball ValvesDesigned to regulate the flow of liquid or gas by means of a rotary ball with a bore. Feature metal / plastic / ceramic floating balls further chrome plated for additional durability(1 Product)
Waterfall Filters and Pond SkimmersUsed to keep the pond surface free of grass, leaves and floating debris. Have a high-density polyethylene skimmer body, a large pump chamber and a maximum flow capacity of 10000 gallons per hour(8 Products)