LITTLE GIANT PUMPS Self-Priming Pumps

Little Giant self priming pumps are designed to offer instant water delivery or dewatering services at heights up to 6 ft (1.8 m). They feature a non submersible, stainless steel / plated brass pump body with a heavy duty metallic handle. They also come with dual threaded intake and discharge ports.

Filter

LITTLE GIANT PUMPS -

DDS Series Surface Pumps

Little Giant DDS Series surface pumps feature stainless steel construction with back pull-out design that provide access to pump parts without disturbing the plumbing. They have 304 stainless steel volute that can be rotated in 90 degrees for comfortable installation. These pumps come with a mechanical shaft seal and FKM elastomers offering superior chemical resistance.

StyleModelHpPhaseMax. Flow RateOutlet SizeInlet Size
A931780801 1/2 hp160 GPM1"1 1/4"
RFQ
A931780561/2 hp1-1"1 1/4"
RFQ
A931780981/2 hp335 GPM1"1 1/4"
RFQ
A931780643/4 hp145 GPM1"1 1/4"
RFQ
A931781063/4 hp340 GPM1"1 1/4"
RFQ
StyleModelHpOutlet SizeInlet SizePhaseMax. Suction LiftMax. HeadMotor Enclosure DesignMax. Flow RatePrice (ex. VAT)
A93174137R3781/2 hp, 1 1/2 hp1"1 1/4"3-----
RFQ
LITTLE GIANT PUMPS -

Fce Series Self-Priming Pumps

StyleModelHpPhaseMax. HeadMax. Flow RateOutlet SizeInlet SizeMax. Media Temp.
A902000151 1/2 hp1115 ft.65 GPM1"1 1/4"160°F
RFQ
A902030151 1/2 hp3115 ft.65 GPM1"1 1/4"160°F
RFQ
A902030051/2 hp378 ft.45 GPM1"1 1/4"160°F
RFQ
A902030202 hp3124 ft.87 GPM1"1 1/4"160°F
RFQ
A902030073/4 hp3125 ft.-1"1 1/4"-
RFQ
LITTLE GIANT PUMPS -

Etp5 Series Self-Priming Pumps

StyleModelHpPhaseOutlet SizeInlet SizeMotor Enclosure DesignMax. Flow RateImpeller MaterialSeal Material
A929340303 hp32"2"Totally Enclosed Fan Cooled-Cast IronCarbon Ceramic
RFQ
A929320505 hp13"3"-250 GPM--
RFQ
StyleModelHpMax. HeadPhaseMax. Suction LiftMotor Enclosure DesignCompatible Intake Pipe SizeCompatible Discharge Pipe SizeOutlet SizePrice (ex. VAT)
A929250202 hp75 ft.-----2"-
RFQ
LITTLE GIANT PUMPS -

FBSE Series Self Priming Pumps

Little Giant FBSE Series, surface pumps are self-priming utility pumps having heavy-duty cast iron construction to offer enhanced life. These surface pumps feature industry-standard square flange design motors and cast iron volute, and tapped openings for venting, priming and draining operations. They have a half-open cast iron impeller that is blind-hold tapped so that liquid cannot wear down the shaft.

StyleModelHpMax. HeadMax. Flow RateMax. Media Temp.LengthMax. Solid Dia.PhaseMotor Enclosure Design
A929310101 hp63 ft.117 GPM212°F16 24/25"1/2"1Open Dripproof
RFQ
A929310051/2 hp52 ft.55 GPM212°F15.46"1/4"1Open Dripproof
RFQ
A929310073/4 hp55 ft.66 GPM120°F--1Open Dripproof
RFQ
LITTLE GIANT PUMPS -

FBSEF Centrifugal Pumps

StyleModelHpPhaseMax. HeadOutlet SizeInlet SizeImpeller MaterialSeal MaterialFrequency
A92920075--------
RFQ
A929340505 hp385 ft.3"3"Cast IronCarbon Ceramic60 Hz
RFQ
A929200505 hp, 3/4 hp192 ft.3"3"---
RFQ
A929340757 1/2 hp3-3"3"---
RFQ
LITTLE GIANT PUMPS -

FBSE Centrifugal Pumps

Little Giant FBSE Series centrifugal pumps are used to supply water to a timer operated irrigation system. They are ideal for lawn / turf irrigation, water transfer, construction & municipal use. They feature heavy-duty cast iron construction with tapped openings for priming, venting and draining. These irrigation pumps feature built-in suction check valves to facilitate self priming function & prevent backflow / siphonage. They have semi-open impellers connected to rotating shafts for pumping water. The removable backplate with built-in drain plug makes service easy, while mechanical shaft seal allows positive protection against leaking. They are CSA and UL approved for both indoor and outdoor use.

StyleModelHpMax. HeadMax. Flow RateOutlet SizeInlet SizeMax. Media Temp.Max. Solid Dia.Phase
A929310151 1/2 hp68 ft.76 GPM2"2"--1
RFQ
A929250151 1/2 hp68 ft.76 GPM2"----
RFQ
A929250101 hp63 ft.117 GPM1 1/4"1 1/4"120°F1/2"-
RFQ
A929250051/2 hp52 ft.64 GPM2"1 1/4"212°F--
RFQ
A929310202 hp75 ft.123 GPM2"2"120°F0.47"1
RFQ
A929250073/4 hp55 ft.66 GPM1 1/4"1 1/4"212°F--
RFQ
LITTLE GIANT PUMPS -

Cast Iron Centrifugal Pumps

Little Giant FCE Series transfer pumps are primarily designed to move water from one location to another in applications including water circulation, booster service and spraying systems. These units have a rugged, three-way, cast iron volute, offering durability and smooth rotation for ease in installation. They further come integrated with tapped openings for proper drainage and a glass filled Noryl impeller (enclosed) for high efficiency & performance. The pumps can be mounted in vertical or horizontal position and feature electric motors, offering a maximum flow rate of 120 GPM. Choose from a broad range of these transfer pumps, available in 1/2, 3/4, 1, 1-1/2 and 2 HP motor power ratings.

StyleModelHpPhaseMax. HeadMax. Flow RateOutlet SizeInlet SizeMax. Media Temp.Capacity
A902000101 hp1108 ft.60 GPM1"1 1/4"160°F-
RFQ
A902030101 hp3108 ft.60 GPM1"1 1/4"160°F-
RFQ
A902000051/2 hp178 ft.45 GPM1"1 1/4"160°F-
RFQ
A901600071/2 hp to 1 1/2 hp---1"--14 lbs.
RFQ
A901600202 1/2 hp---1"--14 lbs.
RFQ
A901600152 hp---1"--14 lbs.
RFQ
A902000202 hp1125 ft.88 GPM1"1 1/4"160°F-
RFQ
A902000073/4 hp190 ft.56 GPM-1 1/4"160°F-
RFQ
-

Pumps

StyleModelMax. HeadHpMax. Suction LiftNameplate VoltageMax. Flow Rate @ 10 Ft.Max. Flow Rate @ 20 Ft.PhaseCompatible Intake Pipe SizePrice (ex. VAT)
A5189716 ft.1/125 hp------€144.79
B5010207.4 ft.1/50 hp------€243.14
C50202011.8 ft.1/40 hp------€256.96
A51855012.2 ft.1/40 hp------€213.39
D55560246 ft.1/10 hp7 ft.-----€253.48
LITTLE GIANT PUMPS -

Self-Priming Centrifugal Pump, 282 Lbs.

ModelItemPrice (ex. VAT)
90230004BP7NDJ-
RFQ

We are here to help!

Looking for a part not listed here?