LITTLE GIANT PUMPS Multi-Stage Booster Pumps And Systems

Filter

-

Multi Stage Booster Pumps And Systems

Dayton booster pumps are designed for transferring liquids, such as hot or cold clean water and low-density non-explosive liquids. These booster pumps are powered by a 3-phase, TEFC multi-stage motor and have a stainless-steel enclosed impeller for pumping out liquid at a desired speed. They feature a cast iron housing and have EPDM, silicon carbide & stainless-steel seals for reliable operation. The ball bearings in the shaft ensure a smooth operation. Choose from a wide range of these booster pumps, available in 56C and 56J frame enclosures on Raptor Supplies.

StyleModelHpPhaseCompatible Intake Pipe SizeCompatible Discharge Pipe SizeShut Off PressurePump Housing MaterialNumber Of StagesFlow Rate @ 60 PsiPrice (ex. VAT)
A959220041/2 hp31"1"-----
RFQ
A959215051/2 hp31"1"-----
RFQ
A959225043/4 hp31"1"-----
RFQ
-

Multi-Stage Booster Pumps

Franklin multi-stage booster pumps are designed to meet pressure boosting needs in water supply applications. These stainless steel pumps feature an induction or capacitor start motor capable of withstanding flow rates up to 268 PSI and a carbon-ceramic / Buna / Viton seal for leak-proof operation. They are horizontally mounted for high performance with a maximum power of 3 HP & suction lift up to 15 feet. These multi-stage booster pumps are available in 2 to 15 stage options on Raptor Supplies.

StyleModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice (ex. VAT)
A960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,329.41
A960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,290.59
A960645001 1/2 hp247 psi-59 GPM43 GPM--€2,787.65
A960630021 1/2 hp493 psi35.5 GPM42 GPM39 GPM31 GPM16 GPM€2,455.67
A960645101 1/2 hp247 psi-59 GPM43 GPM--€2,795.29
A960630121 1/2 hp493 psi35.5 GPM42 GPM39 GPM31 GPM16 GPM€2,368.23
A960630011 hp3-28 GPM40 GPM---€2,168.18
A960630111 hp369 psi28 GPM40 GPM35 GPM17 GPM-€2,329.41
A960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€2,096.47
A960615021 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€2,038.28
B958305101/2 hp9160 psi----7.5 GPM€2,523.53
A960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,356.21
A960645112 hp371 psi52 GPM-62 GPM33 GPM-€3,097.40
A960630032 hp5116 psi39.5 GPM44 GPM42 GPM37 GPM29 GPM€2,812.25
A960630132 hp5116 psi39.5 GPM44 GPM42 GPM37 GPM29 GPM€2,649.12
A960615042 hp6135 psi25 GPM---19.5 GPM€2,601.17
A960645012 hp3-52 GPM--33 GPM-€3,073.69

We are here to help!

Looking for a part not listed here?