LITTLE GIANT PUMPS Jet Pump Systems

Little Giant jet pumps are designed for supplying pressurised fresh water to rural farms, homes and cabins. They feature a seal plate & cast iron casing for long life and durability. The tank's butyl rubber diaphragm system keeps the air charge away from water in the system.

Filter

LITTLE GIANT PUMPS -

C Series Jet Pumps

Little Giant C Series jet pumps have heavy-duty cast iron construction and are designed to deliver up to 16 gallons per minute from shallow / deep well installations. These units feature a mechanical shaft seal that ensures leakproof fit & continuous lubrication, and a molded thermoplastic diffuser for maximum efficiency and dependability. They are equipped with a motor that features a stainless steel shaft for direct mounting of the impeller. These pumps come with a hardware kit that includes a pressure gauge and plugs for installation.

StyleModelHpMax. Suction LiftInlet SizeTank CapacityAmpsVoltageInlet TypeImpeller Material
A910600201/2 hp120 ft.1"16 gal.-115/230V ACFNPTStainless Steel
RFQ
A910600533/4 hp5 ft.1 1/4"16 gal.7.4A115/230V ACFNPTStainless Steel
RFQ
LITTLE GIANT PUMPS -

SWJ Series Jet Pumps

Little Giant SWJ Series jet pumps feature non-corrosive thermoplastic construction for use in clean water installations and resisting corrosion. These jet pumps have a replaceable in-line nozzle design for maximum hydraulic efficiency and ease of service. They feature a self-cleaning, anti-clogging injector screen for turbid environments and square-flange mounting for easy serviceability without disturbing the plumbing. They are equipped with a thermoplastic impeller and diffuser to ensure increased hydraulic performance.

StyleModelHpAmpsTank CapacityMax. Suction LiftVoltageImpeller MaterialMax. Media Temp.Phase
A910930101 hp13/6.7A67.9 gal.25 ft.115/230V ACThermoplastic120°F1
RFQ
B910900051/2 hp11.8/5.9A-25 ft.115/230V ACThermoplastic120°F1
RFQ
A910900073/4 hp7.4-14.8A68 gal.25 ft.115/230V ACThermoplastic120°F1
RFQ
LITTLE GIANT PUMPS -

Convertible Pro RM Series Jet Pumps

Little Giant Convertible Pro RM Series jet pumps feature a high service factor, 56C frame motor for use in shallow / deep wells and eliminate the need to connect to a municipal water source. They have a screw-in injector for easy conversion from shallow to deep well installations. These units feature a precision molded thermoplastic diffuser for optimum efficiency and mechanical shaft seal with nitrile elastomer for positive sealing at all pressures. They come with a hardware kit that includes a pressure gauge, plugs, shallow well injector & bypass plug for versatility of installation. These units have a shaft coupling for easy removal of the pump motor.

StyleModelHpAmpsMax. Suction LiftSeal MaterialLengthWidthPhaseTank Capacity
A911400101 hp11.8/5.9A100 ft.Carbon Ceramic, Nitrile19.65"8.13"-23 gal.
RFQ
A911120111 hp11.8/5.9A25 ft.Carbon Ceramic, Nitrile19.06"10.15"3-
RFQ
A911400051/2 hp11.8/5.9A100 ft.Carbon Ceramic---23 gal.
RFQ
A911400073/4 hp7.4-14.8A100 ft.---123 gal.
RFQ
LITTLE GIANT PUMPS -

Jet Pump, 3/4 Hp

ModelItemPrice (ex. VAT)
147E1124BQ3VCH-
RFQ
LITTLE GIANT PUMPS -

Pump, 6 Feet Size, 2500 gph, Blue Screen, 12VDC

ModelItemPrice (ex. VAT)
106452BR3WBC-
RFQ
LITTLE GIANT PUMPS -

Convertible Pro Jet Pump, 3 Phase, 115/230V, 51 Lbs.

ModelItemPrice (ex. VAT)
91112037BR4BLW-
RFQ
LITTLE GIANT PUMPS -

Convertible Jet Pump System, 1/2 Hp

ModelItemPrice (ex. VAT)
558287CV8PJZ-
RFQ

We are here to help!

Looking for a part not listed here?