LITTLE GIANT PUMPS Shallow Well Jet Pumps

Little Giant shallow well jet pumps are used for supplying pressurised fresh water to rural homes, farms and cabins. They feature a condensation reducing design integrated with a steel tank, cast iron casing and a seal plate for a long life.

Filter

LITTLE GIANT PUMPS -

VersaJet Well Pumps

Little Giant VersaJet well pumps come in a heavy-duty cast-iron case that ensures durability when used in shallow or deep wells. These pumps feature a modular suction flange system to retrofit current installations without disturbing the existing plumbing. These units have a precision molded thermoplastic diffuser for optimum efficiency. The carbon / ceramic faced mechanical shaft seal with nitrile elastomer ensures positive sealing at all pressures. These units feature a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelHpAmpsCapacityImpeller MaterialShut Off PressureMax. Case PressurePhaseHousing Material
A911800151 1/2 hp---90 psi---
RFQ
A911800101 hp-51 lbs.---1Cast Iron
RFQ
A911800051 hp3.8A31 lbs.Modified PPO--1Cast Iron
RFQ
B911810051/2 hp12.4/6.2A34 lbs.-90 psi-1Cast Iron
RFQ
A911800073/4 hp12.4/6.2A34 lbs.Thermoplastic90 psi50 psi1-
RFQ
LITTLE GIANT PUMPS -

VersaJet Pro Well Pumps

Little Giant VersaJet Pro well pumps are used in shallow or deep wells and eliminate the need to connect to a municipal water source. These well jet pumps feature a precision molded thermoplastic diffuser for optimum efficiency and a carbon / ceramic faced mechanical shaft seal with nitrile elastomer to ensure positive sealing at all pressures. These units have a shaft coupling for easy removal of keyed shaft motor and a built-in drain plug for easy winterising & servicing.

StyleModelHpAmpsPhaseCapacityLengthShut Off PressureMax. Operating Temp.Housing Material
A911810101 hp1A1-22.66"-120°FCast Iron
RFQ
A911830051/2 hp3/1.5A334 lbs.--120°F-
RFQ
A911830103 hp-356 lbs.-90 psi--
RFQ
A911830073/4 hp3.6A351 lbs.-90 psi120°FCast Iron
RFQ
A911810073/4 hp7.4A151 lbs.21.78"-120°FCast Iron
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558274CV8PJW-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 3/4 HP, 115/230 V

ModelItemPrice (ex. VAT)
558275CV8PKA-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1 HP, 115/230 V

ModelItemPrice (ex. VAT)
558276CV8PKB-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump, 1/2 Hp

ModelItemPrice (ex. VAT)
558279CV8PKF-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T9H Tank Package, 1/2 Hp, 115/230 V

ModelItemPrice (ex. VAT)
558277CV8PJY-
RFQ
LITTLE GIANT PUMPS -

Shallow Well Jet Pump And T14H Tank, 1/2HP, 115/230 V

ModelItemPrice (ex. VAT)
558278CV8PJX-
RFQ

We are here to help!

Looking for a part not listed here?