LITTLE GIANT PUMPS Coolant Tanks

Machine coolant tanks / pumps, with current ratings up to 5 A, suitable for use with drill presses, tool grinders, tapping machines, cut-off saws and lathes. Available in polyethylene, steel and painted-steel tank options

Filter

LITTLE GIANT PUMPS -

Machine Coolant Recirculating Tank Systems

StyleModelWidthHeightTypeTank CapacityLengthPrice (ex. VAT)
A56004015 1/2"8"Polyethylene Tank5 gal.-€325.78
B56030025"11 3/8"Painted Steel Tank-10"€1,084.15
LITTLE GIANT PUMPS -

Flood Coolant Systems, 120 Degrees F, 115 V Power Rating

Little Giant Pumps machine coolant recirculating tank systems offer a constant stream of coolant to a workpiece in applications like drill presses, band saws, milling machines, tool grinders, small lathes and tapping machines. These coolants feature a screen and chip collectors for quick filtering of debris when the unit runs through the system. They further lubricate and disperse heat to prevent damage to the equipment and workpiece. These units include fan-cooled motors with thermal overload protection, 5 / 10 gallon tanks, plastic nozzle, control valve, tubing and 3-conductor cord with a moulded plug. Choose from a wide range of these flood coolant systems, available in 1/6, 1/15, 1/40 and 1/150 HP motor ratings.

StyleModelHpAmpsTank CapacityWidthHeightLengthFlow RateGpm Of Water @ 1 Ft. Of HeadPrice (ex. VAT)
A7P0801/40 hp1.7A5 gal.15 1/2"8"-4.5 GPM5.4 GPM€627.25
B5600407/1000 hp1.1A5 gal.15 1/2"8"11"2 GPM3.4 GPM€540.32
A7P0797/1000 hp1.1A5 gal.15 1/2"8"-2.5 GPM3.5 GPM€606.05
B56030067/1000 hp3.2A10 gal.25"11 3/8"10"5.6 GPM8.3 GPM€1,421.21
A7P08167/1000 hp3.2A5 gal.15 1/2"8"-3.5 GPM8.3 GPM€662.83
LITTLE GIANT PUMPS -

Machine Coolant Tank System 1 Gallon 115v

ModelItemPrice (ex. VAT)
560612AD4BMM€378.62

We are here to help!

Looking for a part not listed here?