LITTLE GIANT PUMPS Grinder Pumps

Little Giant simplex & duplex grinder pumps are designed for superior cutting action & grinding up to 414000 cuts per minute. They feature a powerful, single phase motor for grinding domestic sewage and an epoxy coated cast iron body for durability & corrosion resistance.

Filter

LITTLE GIANT PUMPS -

Grinder Pumps, 2 HP, 3450 RPM, Tether Switch

Little Giant grinder pumps are suitable for transferring wastewater and grinding solids / other rigid waste material into a fine slurry for pumping the liquid efficiently into the sewer system. These high performance pumps have a 2 HP, single phase motor delivering a high starting torque for handling tough grinding jobs. They feature superior cutting action for grinding up to 414,000 cuts per minute and built-in overload protection for preventing over current & over-temperature damages. All units are made of cast iron with an epoxy coated finish for imparting durability and corrosion resistance.

StyleModelHpVoltagePhaseMax. HeadSwitch ActuationAmpsRpmFlow Rate @ 20 Ft.
A5208632 hp208/230V AC1130 ft.-13.9A3450 RPM1920 GPH
RFQ
A5208612 hp208/230V AC1130 ft.Tether Float13.9A3450 RPM1920 GPH
RFQ
LITTLE GIANT PUMPS -

GP-M Series Manual Grinder Pumps

Little Giant GP-M Series manual grinder pumps are designed for superior cutting and grinding in light commercial sewage transfer applications with high head conditions. They have 2 hp, single phase motors providing speed up to 3450 rpm. These capacitor start / run motors have built in overload protection to prevent over-temperature or over-current damage. They also deliver high starting torque for grinding domestic sewage. These compact & portable pumps feature epoxy coated cast iron finish for enhanced durability and corrosion resistance. They ensure tight cutting clearances for grinding and cutting action of 414000 cuts per minute. These pumps are equipped with ceramic or carbon mechanical seals to resist oxidation or provide chemical inertness, respectively. The non-clogging brass impellers reduce maintenance & downtime.

StyleModelVoltageAmpsHpPhaseMax. HeadCord LengthFlow RateRpm
A520864208/230V AC13.9A2 hp1130 ft.30 ft.32 GPM3450 RPM
RFQ
A520870208/230V AC10A2 hp1-30 ft.32 GPM-
RFQ
A520862208/230V AC13.9A2 hp1130 ft.30 ft.32 GPM3450 RPM
RFQ
A520871460V AC4.5A2 hp1-30 ft.32 GPM3450 RPM
RFQ
B520872575V AC3A2 hp1-30 ft.32 GPM3450 RPM
RFQ
LITTLE GIANT PUMPS -

Duplex Grinder

StyleModelAmpsHpVoltagePhaseMax. HeadSwitch ActuationCord LengthRpm
A52084713.8A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084313.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084013.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084513.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084113.9A2 hp208/230V AC1--15 ft.3450 RPM
RFQ
A52084913.9A2 hp208/230V AC1--15 ft.3450 RPM
RFQ
A52084413.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
A52084213.9A2 hp208/230V AC1-Tether Float15 ft.3450 RPM
RFQ
A52084613.9A2 hp208/230V AC1130 ft.-15 ft.3450 RPM
RFQ
LITTLE GIANT PUMPS -

Simplex Grinder

StyleModelVoltageAmpsHpPhaseSwitch ActuationMax. HeadImpeller MaterialCord Length
A520828208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520827208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520829208/230V AC13.9A2 hp1Manual130"Brass15 ft.
RFQ
A520826230V AC13.8A2 hp1---15 ft.
RFQ
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass, 1Brass, 20 ft Cord Length

ModelItemPrice (ex. VAT)
515201CP6EWT€3,921.86
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 115 VAC, Tether Float, 49.3 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
509810CR9QHE€1,148.40
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 230 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509812CR9QHD€1,216.05
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 230 VAC, Tether Float, 49.3 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
509813CR9QHC€1,164.39
LITTLE GIANT PUMPS -

Grinder Pumps, 1 hp HP, 115 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509809CR9QHB€1,104.99
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass

ModelItemPrice (ex. VAT)
515861CP6EWR€1,978.48
LITTLE GIANT PUMPS -

Grinder Pumps, 2 hp HP, 208/230 VAC, No Switch Included, Brass

ModelItemPrice (ex. VAT)
515862CP6EWQ€2,042.06
LITTLE GIANT PUMPS -

Grinder Pump Systems, 2 hp HP, Dual Tether, 1 Pumps, 130 ft Max. Head, Bare Wire

ModelItemPrice (ex. VAT)
515204CP6EWP€7,652.41

We are here to help!

Looking for a part not listed here?