LITTLE GIANT PUMPS Sump And Sewage Basins

Little Giant corrosion resistant and seamless sump basins & sump basin covers are made of polyethylene. They are used to hold a sump pump to remove accumulated water.

Filter

StyleModelHeightDia.Indoor/outdoorMaterialOutlet TypeWidthLengthPrice (ex. VAT)
A149406542"21"Indoor/OutdoorPolyethylene---€55.81
LITTLE GIANT PUMPS -

Pit Plus Jr Series Sump and Sewage Basins

StyleModelMaterialVent SizeCover MaterialInlet SizeFlange TypeDesign
A509689Polyethylene2"----
RFQ
A509690Polyethylene2"---Simplex
RFQ
B513245Polyethylene2"Cast Iron4"Bolt On-
RFQ
A513164Polyethylene-----
RFQ
LITTLE GIANT PUMPS -

Sewage Basins

StyleModelVent SizeOverall HeightOutletMaterialCapacityInlet Dia.Price (ex. VAT)
A5136112"32 9/16"2"Plastic41 gal.4"€698.72
B5136162"26 9/16"3"Plastic41 gal.4"€828.06
A5136122"32 9/16"3"Plastic41 gal.4"€840.08
B5136152"26 9/16"2"Plastic41 gal.4"€698.16
A5136143"32 9/16"2"Plastic41 gal.4"€762.81
A5136133"32 9/16"3"Plastic41 gal.4"€860.07
B5136183"26 9/16"2"Plastic41 gal.4"€735.24
B5136173"26 9/16"3"Plastic41 gal.4"€812.04
LITTLE GIANT PUMPS -

Pit Plus Sr. Premium Simplex Systems

Little Giant Pumps Pit Plus simplex systems are ideal for collecting effluent, sewage, seepage and drainage water. They include a float switch, cover, pump and roto-molded polyethylene basin and feature a radial rib design for additional strength. The integrated anti-flotation collars can withstand increased force and the 360 degree rotating, molded handles allow easy handling. These systems have switch cord grips & locators for directional controls. They are available in 1 & 2 piece cover variants with split-fit or bolt-on flanges.

StyleModelMaterialVent SizeMax. PressureShut Off HeightGph @ 5 Ft.Gph @ 10 Ft.Gph @ 15 Ft.Float On
A509688-2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH15"
RFQ
B509670Cast Iron3"------
RFQ
C511686Cast Iron2"------
RFQ
C509663Cast Iron2"------
RFQ
D509680Cast Iron3"------
RFQ
C509668Cast Iron2"------
RFQ
B509665Cast Iron2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509677Cast Iron2"------
RFQ
C511671Cast Iron3"------
RFQ
B509682Cast Iron3"------
RFQ
B509672Cast Iron3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511663Cast Iron2"------
RFQ
C511666Cast Iron2"------
RFQ
B509683Cast Iron3"------
RFQ
D509675Cast Iron-8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511668Cast Iron3"------
RFQ
C509667Cast Iron3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509678Cast Iron2"------
RFQ
C511669Polyethylene3"------
RFQ
C511667Polyethylene3"9.5 psi25 ft.7200 GPH5700 GPH4200 GPH9" to 14"
RFQ
D509691Polyethylene3"------
RFQ
C509669Polyethylene3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
D509681Polyethylene2"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
B509684Polyethylene3"8.7 psi20 ft.6600 GPH4200 GPH1800 GPH9" to 14"
RFQ
C511665Polyethylene2"------
RFQ
LITTLE GIANT PUMPS -

Duplex Sewage Packages

Little Giant Pumps duplex sewage pumps are pre-assembled duplex systems used for sewage, effluent, drainage and seepage applications. Each package includes sump pumps, control panel, basin & basin cover, control floats and check valves. The basin and basin cover are made from high-density polyethylene structural foam to protect from pumps when submerged in a sump. They feature access opening for sump pipes connecting to pumps and durable steel gasket cover around the opening to provide a tight connection. The capacitor-start pumps operate in an alternate cycle to prevent delay or interruption in pumping strokes. They are equipped with a 20 ft long cord for use in deeper tanks & sumps, and 3 sensor floats for high-water detection & pump On / Off. Choose from a wide range of Little Giant duplex sewage packages, available in 115 and 230VAC voltage ratings.

StyleModelCheck Valve SizeMax. Liquid Temp.Shut Off HeightMax. Flow RateMaterialVent SizeCover MaterialInlet Hub Material
A14940728----Cast Iron2"Steel-
RFQ
A14940702----Cast Iron--Cast Iron
RFQ
A14940720----Cast Iron--Cast Iron
RFQ
A14940719----Cast Iron-SteelCast Iron
RFQ
A14940717----Cast Iron--Cast Iron
RFQ
A14940715----Cast Iron--Cast Iron
RFQ
A14940714----Cast Iron-SteelCast Iron
RFQ
B14940709----Cast Iron-Steel-
RFQ
A14940712----Cast Iron--Cast Iron
RFQ
A14940710----Cast Iron--Cast Iron
RFQ
A14940707----Cast Iron--Cast Iron
RFQ
A14940704----Cast Iron-SteelCast Iron
RFQ
A14940732----Cast Iron--Cast Iron
RFQ
A14940705----Cast Iron--Cast Iron
RFQ
A14940729----Cast Iron-SteelCast Iron
RFQ
A14940701----Cast Iron2"Steel-
RFQ
A14940737----Cast Iron--Cast Iron
RFQ
A14940722----Cast Iron--Cast Iron
RFQ
A14940730----Cast Iron--Cast Iron
RFQ
A14940734----Cast Iron-SteelCast Iron
RFQ
A14940735----Cast Iron--Cast Iron
RFQ
A14940699-135°F25 ft.120 GPM----
RFQ
A14940697-135°F20 ft.100 GPM----
RFQ
B149407082"---Cast Iron-Steel-
RFQ
A149407032"---Cast Iron-Steel-
RFQ
LITTLE GIANT PUMPS -

Grinder Pump Package, 24 Inch X 48 Inch Size

ModelItemPrice (ex. VAT)
513160BR7KBY-
RFQ

We are here to help!

Looking for a part not listed here?