LITTLE GIANT PUMPS Machine Tool Pumps

UR-listed coolant pumps used in evaporative coolers, laboratories and various water transfer applications. Feature a corrosion-resistant one-piece steel motor shaft with moisture proof windings and a flame-retardant housing

Filter

LITTLE GIANT PUMPS -

Evaporative Cooler Pump

StyleModelHpMax. Flow Rate @ 5 Ft.Inlet SizeShut Off LengthMax. Flow Rate @ 1 Ft.Max. Flow Rate @ 3 Ft.Max. Flow Rate @ 9 Ft.Housing MaterialPrice (ex. VAT)
A5410151/50 hp-5/8"11 ft.8.3 GPM7.3 GPM2.91 GPMPolystyrene€137.39
A5410051/50 hp371 GPH5/8"11 ft.8.3 GPM7.3 GPM2.91 GPMPolystyrene€121.18
A5400151/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€108.50
A5400051/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€102.52
-

Coolant / Recirculating Pumps

Dayton coolant / recirculating pumps feature totally enclosed fan cooled motor (TEFC) and are ideal for applications, such as cooling systems and fountains. These rugged pumps include a brass tubular column, motor, a bronze base and impeller, and a 3-wire cord. Choose from a range of these coolant / recirculating pumps, available in carbon steel and stainless steel shaft material variants.

StyleModelHpHousing MaterialMax. Immersion DepthMax. Flow Rate @ 10 Ft.PhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Compatible Intake Pipe SizePrice (ex. VAT)
A5420051/30 hpPolystyrene4"231 GPH----€148.26
A5420151/30 hpPolystyrene4"231 GPH----€149.64

We are here to help!

Looking for a part not listed here?