LITTLE GIANT PUMPS Booster Pumps And Systems

Little Giant BT4 booster pumps are designed to help boost pressure in applications involving water & chemicals. They feature a symmetrical design for easy horizontal or vertical mounting and easy to use, flow based controls to ensure consistent pressure at all times.

Filter

LITTLE GIANT PUMPS -

BT4 Booster Pumps

StyleModelHousing MaterialHpFlow RateImpeller MaterialService FactorInlet MaterialOverall LengthMin. HeadPrice (ex. VAT)
A95880705Cast Iron1/2 hp7 GPMAcetal1.9Cast Iron24.69"--
RFQ
A95881515Cast Iron1 hp15 GPMAcetal1.65Cast Iron26.86"574.15 ft.-
RFQ
A95880720Cast Iron1 1/2 hp7 GPMAcetal1.47Cast Iron35.98"738.19 ft.-
RFQ
A95881010Cast Iron3/4 hp10 GPMCelcon1.65Cast Iron25.98"100 ft.€1,293.45
A95881005Cast Iron1/2 hp10 GPMAcetal1.9Cast Iron24.45"328.08 ft.-
RFQ
A95881020Cast Iron1 1/2 hp10 GPMAcetal1.47Cast Iron33.94"492.13 ft.-
RFQ
A95881015Cast Iron1 hp10 GPMCelcon1.65Cast Iron29.57"150 ft.€1,353.94
A95881025Cast Iron2 hp10 GPMAcetal1.25Cast Iron36.65"656.17 ft.-
RFQ
A95881510Cast Iron3/4 hp10 GPMAcetal1.65Cast Iron24.17"164.04 ft.-
RFQ
A95881520Cast Iron1 1/2 hp15 GPMAcetal1.47Cast Iron31.22"574.15 ft.-
RFQ
A95881525Cast Iron2 hp15 GPMAcetal1.25Cast Iron33.94"328.08 ft.-
RFQ
A95880515Cast Iron1 hp5 GPMCelcon1.65Cast Iron31.94"1066.27 ft.€1,448.53
A95882520Cast Iron1 1/2 hp25 GPMAcetal1.47Cast Iron30.17"164.04 ft.-
RFQ
A95882515Cast Iron1 hp25 GPMCelcon1.65Cast Iron26.97"164.04 ft.€1,256.05
A95882525Cast Iron2 hp25 GPMCelcon1.25Cast Iron32.62"246.06 ft.€1,606.91
A95882035Cast Iron3 hp20 GPMAcetal1.15Cast Iron39.29"656.17 ft.-
RFQ
A95882535Cast Iron3 hp25 GPMCelcon1.15Cast Iron36 21/25"328.08 ft.€1,983.07
A95882010Cast Iron3/4 hp20 GPMAcetal1.65Cast Iron24.87"164.04 ft.-
RFQ
A95882025Cast Iron2 hp20 GPMAcetal1.25Cast Iron33.94"492.13 ft.-
RFQ
A95882020Cast Iron1 1/2 hp20 GPMCelcon1.47Cast Iron32.62"360.89 ft.€1,457.34
A95882015Cast Iron1 hp20 GPMCelcon1.65Cast Iron28.19"246.06 ft.€1,285.75
A95880710Cast Iron3/4 hp7 GPMAcetal1.65Cast Iron26 24/25"125 ft.-
RFQ
A95880715Cast Iron1 hp7 GPMCelcon1.65Cast Iron31 3/25"656.17 ft.€1,393.54
A95880510Cast Iron3/4 hp5 GPMAcetal1.65Cast Iron28 3/5"820.21 ft.-
RFQ
A95880505Cast Iron1/2 hp5 GPMAcetal1.9Cast Iron25 13/25"200 ft.-
RFQ
StyleModelHousing MaterialHpFor Use With Potable SystemsMotor Enclosure DesignMin. Flow RateMax. Flow RateMax. Pressure BoostImpeller MaterialPrice (ex. VAT)
A92061504Plastic1/3 hp--0 GPM20 GPM55 psiCelcon€1,221.67
A92061503Plastic1/3 hp--0 GPM20 GPM55 psiCelcon€1,184.90
StyleModelAmpsHpImpeller MaterialMax. Media Temp.FrequencyOverall HeightOverall WidthImpeller Type
A920615023.3A1/3 hpThermoplastic120°F60 Hz29.61"8 1/2"Closed
RFQ
A920615016.6A1/3 hpThermoplastic120°F60 Hz29.61"8 1/2"Closed
RFQ
LITTLE GIANT PUMPS -

Inline Constant Pressure System, 1 1/5 HP, 1-1/4 Inch NPT Inlet Size

ModelItemPrice (ex. VAT)
90411101CH9XNQ€2,518.37

We are here to help!

Looking for a part not listed here?