LITTLE GIANT PUMPS Chemical Transfer Magnetic Drive Pumps

Leak-proof & heavy-duty magnetic drive pumps designed for circulating industrial chemicals and solvents. Feature an open-fan motor with thermal overload protection and eliminate friction loss, wear & contamination caused due to seals

Filter

StyleModelHpVoltageAmpsRpmWattsHousing MaterialMax. Outlet PressureFlow Rate @ 3 Ft.Price (ex. VAT)
A5816031/12 hp115V AC2.4A3100 RPM180 WGlass Filled Ryton9.5 psi11.8 GPM€558.97
A5816131/25 hp230V AC1.2A2700/3000 RPM169 WGlass Filled Ryton9.5 psi11.8 GPM€671.51
LITTLE GIANT PUMPS -

Md-Sc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpHousing MaterialVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. Outlet PressurePrice (ex. VAT)
A5815381/20 hpPolypropylene230V AC5.08 GPM8.17 GPM6.5 GPM2.5 GPM-€619.13
B5874001/30 hpGlass Filled Polypropylene115/230V AC51.5 GPM49.5 GPM48 GPM44 GPM25.5 psi€1,794.90
C5865043/4 hpGlass Filled Polypropylene115/230V AC39 GPM38 GPM36.5 GPM34 GPM22 psi€1,229.32
LITTLE GIANT PUMPS -

Magnetic Drive Pumps

Horizontally mountable magnetic drive pumps made from corrosion-resistant materials to provide circulation of mildly corrosive liquids. Operated at 115 / 230 VAC, can produce flow rates up to 45 GPM. cCSAus listed for safety regulations

StyleModelHpHousing MaterialVoltagePhaseMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A931781221 1/2 hpStainless Steel208-230/460V AC3-----
RFQ
B5825031/10 hpGlass Filled Polypropylene115V AC110.5 psi13.5 GPM12.8 GPM11.8 GPM€423.37
C5810311/25 hpGlass Filled Polypropylene115V AC18.2 psi7 GPM6.8 GPM6 GPM€434.66
D5892041/35 hpGlass Filled Polypropylene115V AC15.5 psi5 GPM4 GPM2.7 GPM€335.64
C5810301/50 hpGlass Filled Polypropylene115V AC13 psi5 GPM3.3 GPM300 GPH€393.94
LITTLE GIANT PUMPS -

Sc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. HeadPrice (ex. VAT)
A5855041/2 hp115/230V AC17.5 psi33 GPM31.5 GPM30.5 GPM28.5 GPM40.5 ft.€1,226.14
B5825151/8 hp230V AC7.5 psi21.1 GPM18.8 GPM15.8 GPM8.3 GPM17.3 ft.€679.67
LITTLE GIANT PUMPS -

Md-Hc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpVoltageMax. Outlet PressureMax. HeadHousing MaterialFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A5866041/2 hp115/230V AC22 psi51 ft.Glass Filled Polyphenylene39 GPM38 GPM36.2 GPM€1,506.94
A5866501/2 hp230/460V AC22.1 psi51 ft.----€1,274.21
A5856041/3 hp115/230V AC18 psi40.5 ft.Glass Filled Polyphenylene33 GPM31.8 GPM30.5 GPM€1,283.94
B5846041/8 hp115/230V AC12.7 psi29.3 ft.Glass Filled Polyphenylene19.2 GPM18.2 GPM17 GPM€1,063.54
C5826031/10 hp115V AC10.5 psi24.3 ft.Plastic13.5 GPM12.8 GPM11.8 GPM€645.14
D5786031/25 hp115V AC7.01 psi16.2 ft.Glass Filled Polyphenylene7.6 GPM7.1 GPM5.9 GPM€339.42
StyleModelVoltageMax. Outlet PressureFlow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. HeadFlow Rate @ 1 Ft.AmpsPrice (ex. VAT)
A581604115V AC7.05 psi8.1 GPM6.5 GPM2.6 GPM16.3 ft.9.8 GPM1.3A€427.45
A581614230V AC7.1 psi8.2 GPM7 GPM2.5 GPM16 ft.10.4 GPM3/1.7A€830.62
StyleModelHousing MaterialVoltageMax. Outlet PressureMax. Flow Rate @ 15 Ft.Max. HeadFlow Rate @ 15 Ft.AmpsHeightPrice (ex. VAT)
A581503Glass Filled Polypropylene115V AC9.48 psi7 GPM21.9 ft.7.1 GPM2.4A4.9"€293.66
A581513Plastic230V AC9.5 psi7.1 GPM21.88 ft.7.1 GPH1.2A5"€575.42
StyleModelAmpsRpmWattsHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A5836130.9A2500/3000 RPM180 W1/8 hp11.9 psi16.5 GPM15.3 GPM14 GPM€1,025.03
A5836032.02A3000 RPM240 W1/8 hp11.9 psi16.5 GPM15.3 GPM14 GPM€560.16
LITTLE GIANT PUMPS -

TE-7-MD-HC Series Highly Corrosive Chemical Transfer Pumps

Little Giant TE-7-MD-HC Series pumps are magnetic drive pumps designed for handling strong acids in industrial, commercial or residential applications. They are engineered for stringent chemical transfer or circulating processes. These TE-7-MD-HC pumps feature a 3/4 hp TEFC motor for increased protection against weather, dirt and moisture. They are equipped with a glass-filled polypropylene volute for improved strength, dimensional stability and structural rigidity. These pumps offer creep resistance and increased wear resistance. They have a specific gravity rating of 1.1 and further offer fluoroelastomer (FKM) O-rings and ceramic thrust washers and shafts to resist chemical corrosion and wear.

StyleModelVoltageMax. Flow Rate @ 15 Ft.Flow Rate @ 15 Ft.AmpsFrequencyHeightLengthHpPrice (ex. VAT)
A587010115/230V AC45 GPM44 GPM11.8A60 Hz8.3"17.3"3/4 hp€1,622.00
A587040230/460V AC44 GPM44 GPH2.9A50/60 Hz8 1/3"17 1/3"3/4 hp€2,275.36
StyleModelVoltageAmpsRpmWattsHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Price (ex. VAT)
A582002115V AC2.4A3250 RPM213 W1/12 hp10.2 psi11 GPM10 GPM€465.95
A582012230V AC1.4A2500 RPM212 W1/12 hp10.2 psi11 GPM10 GPM€584.86
LITTLE GIANT PUMPS -

TE-4-MD-SC Series Semi-Corrosive Chemical Transfer Pumps

StyleModelVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Impeller MaterialFlow Rate @ 1 Ft.Max. Flow Rate @ 60 HzPrice (ex. VAT)
A582504115V AC13.5 GPM12.8 GPM11.8 GPM9.2 GPMGlass Filled Polypropylene14.2 GPM14 GPM€663.15
B582538230V AC13.16 GPM12.75 GPM11.83 GPM9.16 GPM-14.16 GPM850 GPH€751.08
B582514230V AC13.5 GPM12.8 GPM11.8 GPM9.2 GPMPolypropylene14.2 GPM14 GPM€677.77
StyleModelVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 1 Ft.AmpsCord LengthHeightRpmPrice (ex. VAT)
A588001115V AC2.33 psi1.7 GPM2.8 GPM0.4A6 ft.3.7"3250 RPM€131.46
A588002230V AC2.4 psi1.8 GPM2.7 GPM0.2A3 ft.3 5/7"2900/3000 RPM€196.97
StyleModelFrequencyRpmWattsWidthMax. Outlet PressureMax. Flow Rate @ 15 Ft.Max. HeadHpPrice (ex. VAT)
A58351350/60 Hz2400/2500 RPM240 W5 1/2"11.9 psi10.9 GPM27.5 ft.1/8 hp€927.55
A58350360 Hz3000 RPM208 W5 2/5"11.9 psi10.9 GPM27.5 ft.-€814.50
StyleModelHousing MaterialFlow Rate @ 18 Ft.HeightLengthRpmHpVoltagePhasePrice (ex. VAT)
A582614Glass Filled Polyphenylene7.5 GPM9"10.9"2750/3000 RPM1/10 hp115V AC1€760.40
A582604Polyphenylene Sulfide7.2 GPM5"11"3000 RPM1/10 hp115V AC1€790.48
LITTLE GIANT PUMPS -

Md Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. HeadPrice (ex. VAT)
A5810121/20 hp230V AC7 psi9.1 GPM7.8 GPM5.7 GPM2.5 GPM16.3 ft.€549.22
B5810021/20 hp115V AC7 psi8.4 GPM7.1 GPM5.7 GPM2.5 GPM16.1 ft.€401.36
C5890121/70 hp230V AC4.6 psi2.8 GPM1.5 GPM0.3 GPM0 GPH10.6 ft.€344.30
LITTLE GIANT PUMPS -

2-MD Series Magnetic Drive Pumps

StyleModelVoltageAmpsRpmHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A580002115V AC1.5A3100 RPM1/30 hp6.3 psi7.8 GPM6.8 GPM5.5 GPM€292.38
A580012230V AC0.64A2700/3000 RPM1/30 hp6.3 psi7.8 GPM6.8 GPM5.5 GPM€401.23
LITTLE GIANT PUMPS -

2-MD-SC Series Chemical Transfer Pumps

Little Giant Pumps 2-MD-SC Series semi-corrosive chemical transfer pumps are specifically designed for handling semi-corrosive chemicals, including acids, alkalis, solvents, brine, plating solutions, sterile solutions and fluids. They have glass-filled polypropylene impellers to withstand the abrasive effects of particles and solids suspended in the pumped fluid, resulting in long service life. These chemical transfer pumps can be operated at water temperatures up to 150 degrees F. They have seal-less magnetic drive for use in-line, non-submersible applications. These chemical tranfer pumps have nitrile O-rings for preventing leakage. They are equipped with a ceramic thrust washer and shaft for handling thrust loads. These chemical tranfer pumps are available in 115 and 230V variants.

StyleModelVoltageHousing MaterialImpeller MaterialMax. Flow Rate @ 60 HzAmpsWattsHeightLengthPrice (ex. VAT)
A580503115V ACPolypropylenePolypropylene8.5 GPM1.43A109 W5"9"€282.51
A580523115V AC--510 GPH6.4A109 W--€379.50
A580513230V ACGlass Filled PolypropyleneGlass Filled Polypropylene8.5 GPM1.43A100 W4.9"8.9"€533.50
StyleModelHpVoltageFlow Rate @ 40 Ft.Flow Rate @ 50 Ft.AmpsLengthShut Off LevelFlow Rate @ 30 Ft.
A942157041 hp115V AC57 GPM34 GPM9.8A16.63"46 ft.-
RFQ
A942155222 hp115/230V AC73 GPM53 GPM16.8/8.4A17.06"62 ft.89 GPM
RFQ
A942156963/4 hp115V AC6 GPM-9.8A17.06"40 ft.47 GPM
RFQ
StyleModelHpHousing MaterialVoltageAmpsHeightLengthRpmWattsPrice (ex. VAT)
A5806131/12 hpPlastic230V AC0.64A5"8 4/5"2700/3000 RPM100 W€418.77
A5806031/30 hpGlass Filled Polyphenylene115V AC1.7A4.9"8.7"3100 RPM131 W€404.55
StyleModelHpVoltageFlow Rate @ 40 Ft.Flow Rate @ 30 Ft.LengthFlow Rate @ 20 Ft.Housing MaterialPhase
A942161512 hp115/230V AC78 GPM119 GPM15.19"148 GPMThermoplastic1
RFQ
A942161913 hp230V AC89 GPM132 GPM15.19"172 GPMThermoplastic1
RFQ
A942163014 hp230V AC62 GPM180 GPM16.81"-Thermoplastic1
RFQ
LITTLE GIANT PUMPS -

MDQ Series Aquarium Pumps

StyleModelHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Max. HeadFlow Rate @ 1 Ft.AmpsHeightPrice (ex. VAT)
A5825061/10 hp10.5 psi810 GPH765 GPH24.3 ft.850 GPH1.3A5"€642.89
B5825071/10 hp7.4 psi1225 GPH1080 GPH17 ft.1325 GPH1.3A5 2/7"€625.53
A5815061/15 hp7.8 psi650 GPH590 GPH18 ft.700 GPH0.8A4.9"€579.38
A5815071/15 hp6.1 psi100 GPH875 GPH14 ft.1100 GPH0.9A5 2/7"€567.50
C5892001/30 hp5.4 psi300 GPH245 GPH12.5 ft.325 GPH1.1A4 1/2"€292.87
D5805061/30 hp6.2 psi465 GPH410 GPH14.4 ft.510 GPH1.6A5"€396.82
E5805071/30 hp3.5 psi640 GPH370 GPH8.1 ft.770 GPH1.5A5 2/7"€391.74
12

We are here to help!

Looking for a part not listed here?