LITTLE GIANT PUMPS Submersible Sump Pumps

Little Giant submersible sump pumps drain water from basement sump pits and work completely underwater, at the bottom of the sump. These pumps are submerged in water to cool down pump motors & prevent them from overheating, thus enhancing their life.

Filter

-

Sump Pumps

StyleModelFlow Rate @ 10 Ft.Impeller MaterialHpSwitch ActuationSwitch Electrical ConnectionCord LengthMax. HeadBase MaterialPrice (ex. VAT)
A50617129 GPMNylon1/3 hpPiggybackPiggyback10 ft.18 ft.Polypropylene€329.24
B50612529 GPMNylon1/3 hpDiaphragmIntegral25 ft.18 ft.Plastic€252.45
B50626729 GPMNylon1/3 hpDiaphragmIntegral10 ft.18 ft.Plastic€349.57
C50627429 GPMNylon1/3 hpNo Switch IncludedNo Switch Included25 ft.18 ft.Plastic€323.50
D50570230 GPMNylon1/4 hpVertical FloatIntegral10 ft.25 ft.Plastic€129.69
E50680250 GPMNylon1/3 hpNo Switch IncludedNo Switch Included20 ft.28 ft.Polypropylene€183.15
E50680150 GPMNylon1/3 hpNo Switch IncludedNo Switch Included10 ft.28 ft.Polypropylene€326.25
F50685850 GPMNylon1/3 hpSingle TetherPiggyback20 ft.28 ft.Cast Iron€266.68
G51080357 GPMNylon1/2 hpVertical FloatIntegral10 ft.36 ft.Polypropylene€539.46
H50907380 GPMNylon2/5 hpFloatFloat20 ft.--€1,205.13
H50907980 GPMNylon2/5 hpFloatFloat20 ft.--€1,505.99
-

Submersible Sump Pumps

Dayton submersible sump pumps are used to pump slurry and excess water from flooded basements or work sites. These pumps feature housing made of cast iron / polypropylene / stainless steel / aluminium for low friction, high flexural strength and corrosion resistance. They are equipped with SiC / Buna-N / CRB / CMC seals for watertight, oiltight and dustproof sealing. These sump pumps deliver speeds up to 3600 rpm, have a maximum load capacity of 300 lb, and are available in 1/4, 1/3, 1/2 & 3/4 hp variants.

StyleModelHpVoltageSwitch ActuationBase MaterialCord LengthMax. HeadImpeller MaterialSwitch Electrical ConnectionPrice (ex. VAT)
A5117101/2 hp115V ACSensorPolypropylene15 ft.30 ft.NylonIntegral€1,149.26
B5061581/3 hp115V ACDiaphragmPolypropylene10 ft.18 ft.NylonIntegral€285.99
C5062711/3 hp115V ACNo Switch IncludedPolypropylene10 ft.18 ft.NylonNo Switch Included€326.98
D5061601/3 hp120V ACDiaphragmPolypropylene8 ft.18 ft.NylonIntegral€214.55
LITTLE GIANT PUMPS -

Water Transfer Pumps, 25 Feet Suction Lift

StyleModelMPN
A617034617034
RFQ
B617070617070
RFQ
LITTLE GIANT PUMPS -

Sump Pumps, 1/3 HP Motor, Automatic Operation

Little Giant sump pumps are suitable for removing accumulated wastewater from a sump basin located in the basements. These units feature 1/3 HP motors with thermal overload protection to prevent pump overheating, corrosion proof polypropylene volute and adjustable "snap-action" float switch activator for automatic on / off operation at 7 to 10 and 2 to 5 inch (high / low) water level, respectively. All pumps conform to UL and CSA standards and have cast iron housing with protective epoxy coating for excellent corrosion resistance.

StyleModelSwitch ActuationCord LengthFlow Rate @ 10 Ft.Max. HeadDischarge SizeFlow Rate @ 5 Ft.Max. Flow Rate @ 15 Ft.HpPrice (ex. VAT)
A547151Adjustable Snap Action Float8 ft.34 GPM17 ft.1 1/4"46.6 GPM10.3 GPM1/3 hp-
RFQ
B14940655Snap Action Float20 ft.42 GPM22 ft.1 1/2"50 GPM30 GPM1/3 hp€476.43
RFQ
LITTLE GIANT PUMPS -

10EC Series Sump Pumps

Little Giant 10EC Series sump pumps drain out excess water to prevent flooding in basements. They also offer continuous duty operation in dewatering, wastewater removal and water transfer applications. They feature heavy duty cast iron construction for machinability, wear resistance & vibration dampening. These CSA listed, energy saving pumps have permanent split capacitor motors with thermal overload protection for smooth acceleration.

StyleModelSwitch ActuationBase MaterialCord LengthMax. HeadSwitch Electrical ConnectionOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A510800ManualPlastic20 ft.5 ft.-11 2/25"8.79"8.79"-
RFQ
A510801No Switch IncludedPolypropylene10 ft.36 ft.No Switch Included11 2/25"--€476.43
B510852Single TetherCast Iron20 ft.36 ft.Piggyback10.9"8.79"8 12/25"€560.87
C510802Vertical FloatPlastic20 ft.36 ft.-11 7/25"10.66"8 12/25"€528.40
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, Manual

ModelItemPrice (ex. VAT)
506257CV8PJA€750.39
LITTLE GIANT PUMPS -

Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord

ModelItemPrice (ex. VAT)
506803CJ3PCA€259.52
LITTLE GIANT PUMPS -

Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 20 ft. Cord

ModelItemPrice (ex. VAT)
506804CJ3PBX€238.31
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, 60 Hz

ModelItemPrice (ex. VAT)
506254CV8PJT-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, Polypropylene

ModelItemPrice (ex. VAT)
506808CV8PJB-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/4 Hp, 115 V

ModelItemPrice (ex. VAT)
505703CV8PHV-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, 60 Hz

ModelItemPrice (ex. VAT)
506251CV8PJU-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, 60 Hz, 10 Feet Cord

ModelItemPrice (ex. VAT)
506255CV8PJQ-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, Integral Diaphragm

ModelItemPrice (ex. VAT)
506357CV8PHZ-
RFQ
LITTLE GIANT PUMPS -

Sump Pump, 1/3 Hp, 115 V, 60 Hz, 30 Feet Cord

ModelItemPrice (ex. VAT)
506256CV8PJR-
RFQ
LITTLE GIANT PUMPS -

Dual Purpose Pump, 1/15 Hp, Cord 6 Feet Length

ModelItemPrice (ex. VAT)
503203BR9MAU-
RFQ
LITTLE GIANT PUMPS -

Pool Cover Pump, 1/200 Hp, 115V, Cord 18 Feet Length

ModelItemPrice (ex. VAT)
500500BR9MAZ-
RFQ

We are here to help!

Looking for a part not listed here?