LITTLE GIANT PUMPS Utility/Dewatering Pumps

Used to drain standing water from shallow areas and feature non-clog impellers and single-phase thermally protected motors. Available in different materials, current ratings and flow rates

Filter

LITTLE GIANT PUMPS -

Dewatering/Utility Pumps

StyleModelSwitch ActuationMax. HeadDiameterHpBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Price (ex. VAT)
A505300Diaphragm20 ft.6"1/6 hpAluminum115V AC18.3 GPM16.7 GPM€229.84
B505400Tether Float26 ft.6 1/8"1/6 hpAluminum115V AC18.3 GPM16.7 GPM€223.19
LITTLE GIANT PUMPS -

Submersible Sump Pumps, Ball Bearings, 20 Feet Cord Length

Little Giant submersible sump pumps are designed for removing standing / accumulated water from a sump basin in the basement or crawl space and transfer water to the sewer line. These units come with stainless steel housing for handling corrosive fluids and semi-open impeller design for handling liquids with solid particles. They are completely submerged underwater and start operating the motor automatically when the sump pit water rises to an emergency level and stops the pump when the water has drained down to normal level. Choose from a wide range of these submersible sump pumps, available in 12 and 14 inch heights.

StyleModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. Dia. SolidsMax. HeadDiameterFlow Rate @ 20 Ft.Flow Rate @ 25 Ft.Price (ex. VAT)
A6202411 hp80 GPM76 GPM1/4"52 ft.7 1/4"68 GPM60 GPM€1,408.15
B6202401/2 hp60 GPM54 GPM3/16"37 ft.7 1/3"20 GPM34 GPM€958.11
StyleModelBody MaterialVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadSwitch ActuationMax. Dia. SolidsPrice (ex. VAT)
A14942735Thermoplastic115V AC1920 GPH1440 GPH10 ft.21 ft.---
RFQ
-

Utility Pumps

StyleModelHpBody MaterialVoltageCord LengthMax. HeadFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Duty CyclePrice (ex. VAT)
A5057151/6 hpCast Aluminum115V AC10 ft.26 ft.23.25 GPM19.85 GPMContinuous€383.30
B5057141/6 hpCast Aluminum230V AC12 ft.26 ft.23.25 GPM19.85 GPMContinuous€361.64
C5057231/6 hpCast Aluminum115V AC10 ft.26 ft.23.25 GPM19.85 GPMContinuous€296.33
B5057121/6 hpCast Aluminum115V AC25 ft.26 ft.23.25 GPM19.85 GPMContinuous€331.76
LITTLE GIANT PUMPS -

Pony Pumps

StyleModelBody MaterialVoltageCord LengthMax. HeadFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Outlet SizeWidthPrice (ex. VAT)
A555112Brass115V AC6 ft.48 ft.330 GPH300 GPH3/8"4"€235.94
B555111Brass115V AC6 ft.1 ft.--0.38"4 1/4"-
RFQ
C555602Brass12V DC1 ft.46 ft.258 GPH240 GPH3/8"4"-
RFQ
B555203Brass12V DC6 ft.1 ft.--0.38"3.37"-
RFQ
A555113Brass115V AC6 ft.1 ft.--0.38"4 1/4"€157.85
A555110Stainless Steel115V AC6 ft.48 ft.342 GPH300 GPH3/4"4"-
RFQ
LITTLE GIANT PUMPS -

Self-Priming Porttable Utility Pump, 115 V, 1600 GPH

ModelItemPrice (ex. VAT)
555104CV8PLG-
RFQ
LITTLE GIANT PUMPS -

Utility Jet Pump, 1/2 Hp

ModelItemPrice (ex. VAT)
558280CV8PKG-
RFQ
LITTLE GIANT PUMPS -

Thermoplastic Pumps, 0.5 Hp

ModelItemPrice (ex. VAT)
93712005BQ2XJK-
RFQ
LITTLE GIANT PUMPS -

Utility Pump, 12VDC

ModelItemPrice (ex. VAT)
556001BQ6YJL-
RFQ

We are here to help!

Looking for a part not listed here?