DWYER INSTRUMENTS

Dwyer Instruments' catalogue includes a wide range of pressure, flow, temperature, level and air quality measurement instruments. The brand's Magnehelic differential pressure gages provide a quick indication of air or noncorrosive gas pressures (either positive, negative or differential). They feature a rugged design to resist shocks, vibrations & overpressures and a bezel fitting to provide easy flush mounting in panels. These Dwyer differential pressure gages come with a precision litho-printed scale for easy reading and moulded rubber pointer stops to prevent over-travel. They are integrated with a silicon rubber diaphragm to support the front & rear plates and prevent damage due to overpressures. The brand's digital handheld manometers feature a single-button auto-zero function that offers easy on-site calibration and reset facilities. They further come equipped with an extruded aluminium housing to withstand temperatures up to 140 degrees F. These handheld manometers are suitable for measuring positive, negative and differential pressures with +/-0.10% full-scale accuracy.

See More

Request a Quote

Product Categories

DWYER INSTRUMENTS Differential Pressure Gauges

Differential Pressure GaugesUsed to measure the pressure difference between two values with a maximum accuracy of +/- 4%. Feature a 4 / 4.5 inch dial to display the pressure difference in liquid and gas flow operations and weatherproof and explosion-proof construction for withstanding hazardous conditions (68 Products)

DWYER INSTRUMENTS Digital Pressure and Vacuum Gauges

Digital Pressure and Vacuum GaugesSuitable for level, pump, process and compressor control applications. Feature an NPT or smooth barb connection, a 4-digit LCD screen and stainless-steel wetted parts, and come in an ABS / glass filled plastic case(93 Products)

DWYER INSTRUMENTS Indicating Transmitters

Indicating TransmittersDesigned to provide electronic control and visual monitoring of low-differential pressure. Feature a Magnehelic gage mechanical design and Series 600 transmitter technology(57 Products)

DWYER INSTRUMENTS Temp./Humidity/Pressure Transmitter Acc.

Temp./Humidity/Pressure Transmitter Acc.Includes display upgrade kits for use with transducers and Zener and galvanic barriers to electrically isolates certain Dwyer pressure and level transmitters. Remote displays, mounting brackets, duct mount assemblies and enclosures also available(9 Products)

DWYER INSTRUMENTS Hydronic Manometers

Hydronic ManometersThese Series 490 manometers measure the positive differential pressure in a system, as well as tolerate various liquid media. Kits include two high-pressure rated tubing with shut-off valves, a high-pressure 3-way valve, poly tubing for purges and a rugged travel case with a strap. (13 Products)

DWYER INSTRUMENTS Manometers

ManometersCE-approved U-tube manometers used to measure positive, negative and differential pressures up to 100 psi. Columns have an outer diameter of 0.34 inch and feature a durable plastic construction.(35 Products)

DWYER INSTRUMENTS Micromanometers

MicromanometersDesigned to determine both differential and static pressure readings, and to measure flow rate and air velocity. Powered by a 9V battery and can measure up to 200 psig pressure(18 Products)

DWYER INSTRUMENTS Digital Temperature Switches

Digital Temperature SwitchesUsed for monitoring and controlling temperature in heating and cooling applications. Can be found installed in refrigerators, chillers and food service equipment, and come equipped with thermistor-style / thermocouple sensors(14 Products)

DWYER INSTRUMENTS Duct Pressure Switches

Duct Pressure SwitchesExplosion-proof and ATEX approved air / differential Dwyer pressure switches used for monitoring industrial cooling-air circuits and flows in ventilation ducts. Feature a silicon diaphragm and have a maximum operating pressure of 1.45 psi (10 kPa)(7 Products)

DWYER INSTRUMENTS Float Switches

Float Switches(1 Product)

DWYER INSTRUMENTS Flow Switches

Flow SwitchesBrass-made flow and level switches used to monitor and control the flow of liquids, gases and steam. Have an electrical contact output at a specific flow rate(55 Products)

DWYER INSTRUMENTS Pressure and Vacuum Switches

Pressure and Vacuum SwitchesDesigned for closing an electric contact when fluid pressure rises or falls in a system. Series 1950 features explosion-proof and weatherproof properties suitables for application in HVAC systems and gas furnaces.(71 Products)

DWYER INSTRUMENTS Air Velocity Meters and Anemometers

Air Velocity Meters and AnemometersIncludes anemometers, wind speed indicators and air velocity meters suitable for monitoring the airflow in HVAC systems, fume hood verification, aerodynamic testing and building automation applications. Available in handheld and pocket wind meter variants for complete portability (7 Products)

DWYER INSTRUMENTS Window Sight Flow Indicators

Window Sight Flow IndicatorsStainless steel / bronze indicators installed in pipes or tubing to monitor the chemical processes and to detect leaks, flow interruptions and contaminants inside any equipment or system. Feature rotating impellers, Buna-N / fibre seals and removable tempered glass windows(24 Products)

DWYER INSTRUMENTS Flowmeters

Flowmeters(50 Products)

DWYER INSTRUMENTS Dial Thermometers

Dial Thermometers(237 Products)

DWYER INSTRUMENTS Thermometers and Environmental Meters

Thermometers and Environmental MetersUsed to measure humidity, temperature, air velocity, air flow and sound. Provide real-time information and feature a 4-digit LCD display to show both current and average readings(1 Product)

DWYER INSTRUMENTS Signal Conditioner

Signal ConditionerThese Iso Verter Series process signal converter / isolators completely isolate the process input signals from the output or ground signals. Units are field-programmable for reverse or direct action and mount on industry-standard 35 mm DIN rails.(2 Products)

DWYER INSTRUMENTS Ball Valves

Ball Valves(3 Products)

DWYER INSTRUMENTS Digital Panel Meters

Digital Panel MetersIncludes temperature, process and pressure digital panel meters suitable for monitoring and displaying the differential pressure and temperature values in walk-in coolers, refrigerators and panel process devices. Designed to accept input signals from transmitters and sensors (30 Products)

DWYER INSTRUMENTS Moisture Meters

Moisture Meters(1 Product)

DWYER INSTRUMENTS Temperature Humidity Meters and Dew Point Meters

Temperature Humidity Meters and Dew Point MetersThermo-hygrometers used for measuring the percentage of relative humidity and temperature in Fahrenheit and Celsius. Identify dew point & wet bulb temperatures and display them on the LCD screen. Include a hold feature to freeze current readings (in situations where readings might fluctuate). (1 Product)

DWYER INSTRUMENTS Electronic Timers

Electronic Timers(2 Products)

DWYER INSTRUMENTS Powder Bulk Level Controls

Powder Bulk Level ControlsHigh-quality SPDT / DPDT electromechanical level switches used for level monitoring of bulk materials. Feature a NEMA 4X enclosure and NPT connections, and offered in capacitive, tuning fork and paddle variants(12 Products)

DWYER INSTRUMENTS Temperature Probes

Temperature ProbesFeature a contact-style sensing method to measure temperatures ranging from -57 to 302 degrees F. Ideal for applications in medical, HVAC and food and beverage industries(49 Products)

DWYER INSTRUMENTS Temperature and Humidity Transducers

Temperature and Humidity TransducersDesigned to monitor the humidity and temperature of any environment. Ideal for use in laboratories, environmental chambers, HVAC systems and air handler applications. Available in duct, surface and wall mount variants(75 Products)

DWYER INSTRUMENTS Current Transducers

Current Transducers(2 Products)

DWYER INSTRUMENTS Pressure and/or Vacuum Transducers

Pressure and/or Vacuum TransducersIdeal for applications requiring measurements in vacuum pressure and negative / positive pressure ranges. Can withstand pressures up to 10000 psi and come equipped with LCD display units capable of precise pressure readings(63 Products)

DWYER INSTRUMENTS Sensing Probes

Sensing Probes(1 Product)

DWYER INSTRUMENTS Thermocouple Probes

Thermocouple Probes(6 Products)

Things To Consider

Cross-Reference Alternatives

Dwyer Instruments gauges' part numbers cross-reference to various Dayton & Ashcroft products. So, if you're looking for a Dwyer Instruments part that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

Dwyer Instruments units require simple packaging and are suitable for courier shipment & air freight.

About Dwyer Instruments

Dwyer Instruments' catalogue includes a wide range of pressure, flow, temperature, level and air quality measurement instruments. The brand's Magnehelic differential pressure gages provide a quick indication of air or noncorrosive gas pressures (either positive, negative or differential). They feature a rugged design to resist shocks, vibrations & overpressures and a bezel fitting to provide easy flush mounting in panels. These Dwyer differential pressure gages come with a precision litho-printed scale for easy reading and moulded rubber pointer stops to prevent over-travel. They are integrated with a silicon rubber diaphragm to support the front & rear plates and prevent damage due to overpressures. The brand's digital handheld manometers feature a single-button auto-zero function that offers easy on-site calibration and reset facilities. They further come equipped with an extruded aluminium housing to withstand temperatures up to 140 degrees F. These handheld manometers are suitable for measuring positive, negative and differential pressures with +/-0.10% full-scale accuracy.

Major Trade Names

2000 Series Magnehelic Differential Pressure Gages

2000 Series Magnehelic Differential Pressure Gages

They provide simple, frictionless movement for quickly indicating positive, negative (vacuum) & differential air or non-corrosive gas pressures. They are shock, vibration, water & over-pressure resistant.

DM Series DigiMag Differential Pressure Transmitters

DM Series DigiMag Differential Pressure Transmitters

They detect the pressure of air and compatible gases and provide a 4 - 20mA output signal. The polycarbonate moulded housing has integral pressure connections, which saves time during installation. It is made to fit in the same diameter cutout as a standard Magnehelic gauge.

RPMC Series StabiliSENSE Critical Room Pressure Monitors

RPMC Series StabiliSENSE Critical Room Pressure Monitors

These monitors are ideal for critical low differential pressure applications requiring precise pressure monitoring. They can be configured to monitor positive or negative pressure in protected and clean areas. They allow access to pressure, security, calibration and alarm configuration.

VF SERIES Visi-Float Acrylic Flowmeters

VF SERIES Visi-Float Acrylic Flowmeters

These precision machined, direct reading flowmeters have a clear acrylic body and are suitable for both gas & liquid applications. They are available with 2 inch (51 mm) and 4 inch (102 mm) scales, as well as optional precision metering valves.

DigiMag Differential Pressure Transmitters

DigiMag Differential Pressure Transmitters

These transmitters can detect air and non-combustible gas pressures. Their polycarbonate moulded housing is integrated with pressure connection points to save time during installation. They have an easy-to-read LCD for easy pressure readings display.

StabiliSENSE Critical Room Pressure Monitors

StabiliSENSE Critical Room Pressure Monitors

These monitors are ideal for critical low-differential pressure applications requiring precise pressure monitoring. They can be configured to monitor positive or negative pressure in protected and clean areas. These units have a password-protected setup menu and visual LED alarms.

Visi-Float Acrylic Flowmeters

Visi-Float Acrylic Flowmeters

These direct reading flowmeters have a white background for easy reading and are suitable for both gas & liquid applications. Their precision-machined tapered bore enables high repeatability.

Dwyer Instruments Competitive Advantages

Magnehelic Differential Pressure Gauges

Magnehelic Differential Pressure Gauges

These Dwyer Instruments pressure gauges quickly indicate positive, negative (vacuum) & differential air or non-corrosive gas pressures. They are IP67-rated and resist shock, vibration, water & overpressures.

Frequently Asked Questions

Can standard Magnehelic gauges be installed outdoors?

Yes, their front covers are sealed with O-rings. When installing indoors, the pressure connections leading downward from the gauge should be provided maximum protection from the elements.

Why must Dwyer pressure switches be mounted with the diaphragm in the vertical plane?

The diaphragm can sag in planes other than the vertical plane, causing a shift in set-point or a change in the adjustable set-point range. Even at the smallest set-points, the switch may fail to reset. This is the same phenomenon that causes inaccuracy in Magnehelic and Capsuhelic gauges when they are not mounted vertically.

Are Dwyer Instruments products calibrated?

Yes, Dwyer Instruments products are pre-calibrated for applications like HVAC, industrial processes and laboratories to provide accurate measurement readings.

What products does Dwyer Instruments offer?

Dwyer Instruments offers a wide range of products for various application needs, including:

  • Pressure instruments: Gauges, switches, transmitters and accessories for measuring pressure levels in gases, liquids and vapours.
  • Flow instruments: Products like flow meters, flow switches and flow indicators are available for measuring and indicating the flow rate of liquids and gases in different applications.
  • Temperature instruments: Thermometers, thermocouples, thermowells and RTDs for measuring temperature in various processes.
  • Level instruments: Level switches, level transmitters and level gauges for accurately measuring liquid levels in tanks and vessels.
  • Air quality instruments: Units like humidity sensors, temperature sensors and indoor air quality monitors for checking the air quality in various systems.

How to carry Dwyer testing instruments?

Dwyer carrying cases are designed to keep the valuable test instruments safe while transportation. These units are made of nylon for weather resistance and feature internal soft padding for maximum protection against shocks and impact blows.

How to maintain Dwyer Instruments 616KD differential pressure transmitters?

  • Regularly inspect the transmitters for physical damage, loose connections, or leaks, paying attention to pressure and electrical connections.
  • Perform periodic calibration to ensure accuracy by adjusting the zero and span settings according to the manufacturer's instructions.
  • Keep the transmitters clean by gently wiping the surfaces with a soft cloth or brush, avoiding harsh chemicals.
  • Protect the transmitters from environmental factors, such as extreme temperatures or moisture, using weatherproof enclosures or other appropriate measures.
  • Check electrical connections for tightness and corrosion, addressing any issues promptly.

What are the points to consider while installing a Dwyer pressure transducer / transmitter?

  • During installation, it is essential to ensure that both the device's and the process's sealing surfaces are thoroughly cleaned and undamaged. To prevent any potential leaks, it is crucial to use the appropriate tool when screwing or unscrewing the device.
  • It is important to exercise caution and avoid over-tightening, as this can result in inaccurate test results and potential thread breakage, leading to leaks. By ensuring proper tightness, the performance of the transmitters will not be compromised, allowing for reliable operation without leaks.