DWYER INSTRUMENTS Hydronic Manometers

These Series 490 manometers measure the positive differential pressure in a system, as well as tolerate various liquid media. Kits include two high-pressure rated tubing with shut-off valves, a high-pressure 3-way valve, poly tubing for purges and a rugged travel case with a strap.

Filter

StyleModelPressure ResolutionPressure RangeDisplay TypeAccuracyBattery LifeConnection TypeDisplay DigitsDisplay SizePrice (ex. VAT)
A490A-11.034 Bar0 psi to 15 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,328.17
A490A-22.069 Bar0 psi to 30 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,327.28
A490A-33.447 Bar0 psi to 50 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,328.17
A490A-46.895 Bar0 psi to 100 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,338.21
A490A-613.79 Bar0 psi to 200 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,317.24
A490A-534.47 Bar0 psi to 500 psiDigital- 0.5% to + 0.5%100 hrs.FNPT43/7"€1,338.21
StyleModelPressure RangeDisplay TypeBattery LifeDisplay DigitsGradePower Requirement
A490A-1-HKIT0 psi to 15 psiLCD100 hrs.4Grade 316L9V
RFQ
A490A-2-HKIT0 psi to 30 psiLCD100 hrs.4Grade 316L9V
RFQ
A490A-3-HKIT0 psi to 50 psiLCD100 hrs.4Grade 316L9V
RFQ
A490A-4-HKIT0 psi to 100 psiLCD100 hrs.4Grade 316L9V
RFQ
A490A-6-HKIT0 psi to 200 psiLCD100 hrs.4Grade 316L9V
RFQ
A490A-5-HKIT0 psi to 500 psiLCD100 hrs.4Grade 316L9V
RFQ
DWYER INSTRUMENTS -

Manometer Accessory Kit

ModelItemPrice (ex. VAT)
A-472CJ2UEH€655.21

We are here to help!

Looking for a part not listed here?