DWYER INSTRUMENTS Signal Conditioner

Dwyer Instruments signal conditioners are designed for amplifying and converting electrical / mechanical (input) signals into easy-to-read output signals compatible with data acquisition and machine control applications. These sensors are field calibrated for selecting current, uni-polar, bi-polar, direct-acting, zero-based and zero-suppression input signals from the switch bank. They can be easily mounted on a 35 mm DIN rail and are available in 12 to 24 VDC / AC and 85 to 265 VDC / AC voltage ratings on Raptor Supplies, an authorised Dwyer Instruments distributor.

Filter

StyleModelPower SupplyInput CurrentOutput CurrentInput VoltageOutput VoltageCase Dia.Case HeightCase WidthPrice (ex. VAT)
ASCL438012-24V AC/DC0-500 mA0-20 mA0-10V DC0-10V DC3 22/25"3"6/7"€528.03
ASC438085-265V AC/DC0-500 mA0-20 mA0-10V DC0-10V DC3 22/25"3"6/7"€497.86

We are here to help!

Looking for a part not listed here?