DWYER INSTRUMENTS Micromanometers

Dwyer Instruments micromanometers are designed to measure extremely small pressure differences between two levels in a piping assembly. They have dual push pads on the front panel to control the On/Off fucntions, an auto-zero facility for quick calibration. These micromanometers feature a heavy-duty aluminum case for protection against damages during transit and are available in -20 to 20 Inch WC, 0 to 1.00 Inch WC, 0 to 10 psi, 0 to 10.00 Inch WC and 0 to 100 psi pressure ranges on Raptor Supplies.

Filter

StyleModelPressure RangeMax. PressureDisplay TypeAccuracyTypeOperating Temp. RangeBattery TypeData StoragePrice (ex. VAT)
A477AV-0000 in. wc to 1 in. wc5 psigLCD-0.5% to +0.5%Digital0°F to +140°F9VYes€605.68
A477AV-00 in. wc to 10 in. wc5 psigLCD-0.5% to +0.5%Digital0°F to +140°F9VYes€575.86
A477AV-10 in. wc to 20 in. wc10 psig4 Digit LCD-0.5% to +0.5%Digital0°F to +140°F9VYes€575.86
A477AV-20 in. wc to 40 in. wc10 psigLCD-0.5% to +0.5%Digital0°F to +140°F9VYes€373.90
A477AV-30 in. wc to 200 in. wc30 psig4 Digit LCD-0.5% to +0.5%Digital0°F to +140°F9VYes€373.90
A477AV-40 psi to 10 psi30 psigLCD-0.5% to +0.5%Digital0°F to +140°F9VYes€373.90
A477AV-50 psi to 20 psi60 psig4 Digit LCD-0.5% to +0.5%Digital0°F to +140°F9VYes€373.90
A477AV-60 psi to 30 psi60 psigLCD-0.5% to +0.5%Digital0°F to +140°F9VYes€373.90
A477AV-70 psi to 100 psi150 psig4 Digit LCD-0.5% to +0.5%Digital0°F to +140°F9VYes€372.83
A477AV-80 psi to 150 psi200 psigLCD-0.5% to +0.5%-0°F to +140°F9VYes€372.83
StyleModelPressure RangeMax. PressureResolutionAccuracyDisplay TypeOperating Temp. RangeBattery TypeHousing MaterialPrice (ex. VAT)
A475-1-FM0 in. wc to 20 in. wc10 psig0.01 in. wc-0.5% to +0.5%LCD0°F to +140°F9VAluminum€654.81
A475-2-FM0 in. wc to 40 in. wc10 psig0.01 in. wc-0.5% to +0.5%LCD0°F to +140°F9VAluminum€385.61
A475-3-FM0 in. wc to 200 in. wc30 psig0.1 in. wc-0.5% to +0.5%LCD0°F to +140°F9VAluminum€417.04
StyleModelPressure RangeMax. PressureDisplay TypeAccuracyTypeOperating Temp. RangeBattery TypeResolutionPrice (ex. VAT)
A475-0-FM-AV0 in. wc to 10 in. wc5 psigLCD-0.5% to +0.5%Digital0°F to +140°F9V0.01 in. wc€927.79
A475-1-FM-AV0 in. wc to 20 in. wc10 psigLCD-0.5% to +0.5%-0°F to +140°F9V0.01 in. wc€940.66
A475-2-FM-AV0 in. wc to 40 in. wc10 psigLCD-0.5% to +0.5%Digital0°F to +140°F9V0.01 in. wc€824.32
DWYER INSTRUMENTS -

Digital Manometer, -20 To 20 Inch WC

ModelItemPrice (ex. VAT)
476A-0AB2GZV€409.75
DWYER INSTRUMENTS -

Air Velocity Kit, Telescoping, 10 Inch WC

ModelItemPrice (ex. VAT)
475-0T-FM-AVAH8QMT€1.32

We are here to help!

Looking for a part not listed here?