DWYER INSTRUMENTS Pressure And Vacuum Gauges

Digital pressure & vacuum gauges that are suitable for monitoring absolute, static and differential pressure in liquids & gases. Include a 4-digit display for error-free reading and a keypad for easy access to features like backlight, peak & valley, tare / auto zero and conversion of pressure units.

Filter

DWYER INSTRUMENTS -

DPG Series Digital Pressure Gages

StyleModelPressure Range TypeCase ColorCase MaterialDisplay TypeOperating RangePeak HoldAccuracyCase Dia.Price (ex. VAT)
ADPG-000-RedPlasticDigital-14.7 psi to 0 psi---€393.26
RFQ
ADPG-020CompoundRedPlasticDigital-14.7 psi to +15 psiYes-0.5% to +0.5%3"€393.26
RFQ
ADPG-005PressureRedPlasticDigital100 psiYes-0.5% to +0.5%3"€393.26
RFQ
BDPG-108PressureBlackMetalDigital500 psiYes-0.25% to +0.25%3"€388.21
RFQ
CDPGAB-07PressureRedPlasticLCD0 psi to 50 psiNo-0.5% to +0.5%3.093"€248.22
RFQ
BDPG-109PressureBlackMetalDigital1000 psiYes-0.25% to +0.25%3"€403.63
RFQ
DWYER INSTRUMENTS -

DPGW Series Digital Vacuum Gauges

StyleModelPressure Range TypeAuto ShutoffDigit HeightDisplay ResolutionRangeOperating RangeProcess Connection LocationNominal Dial SizePrice (ex. VAT)
ADPGW-00CompoundYes0.43"0.01 psi--Bottom3"€205.80
RFQ
BDPGW-06PressureYes0.425"0.01 psi0 psi to 30 psi0 psi to 30 psiBottom3"€205.80
RFQ
ADPGW-08PressureYes0.425"0.1 psi0 psi to 100 psi0 psi to 100 psiBottom3"€205.80
RFQ

We are here to help!

Looking for a part not listed here?