DWYER INSTRUMENTS Differential Pressure Gauges

Dwyer Instruments differential pressure gauges are visual indicators designed to measure and illustrate the difference between two pressure points within a process system. These gauges offer a full-scale accuracy of 2% while measuring positive, negative or differential pressure values. The unique design of these units is capable of resisting shock, vibration and over-pressures with no manometer fluid to evaporate and freeze, as well as cause toxic or levelling problems. They are also suitable for checking the gas-air ratio control and monitoring blood and respiratory pressures in medical care equipment. Choose from a range of these differential pressure gauges available in 4 inch and 4-1/2 inch dial sizes on Raptor Supplies.

Filter

DWYER INSTRUMENTS -

A3000 Series Photohelic Pressure Switch/Gages

StyleModelAccuracyDial SizeDifferential Pressure RangePressure Range Minor Div.Scale TypePressure RangeCase DepthConnection SizePrice (ex. VAT)
AA3000-0-4 1/2"0 in. wc to 0.5 in. wc0.01 in. wcPressure0 in. wc to 0.5 in. wc2 1/2"1/8"€875.20
AA3025-4 1/2"0 in. wc to 25 in. wc0.5 in. wcPressure0 in. wc to 25 in. wc-1/8"€875.20
AA3006-/+ 2%4"---0 in. wc to 6 in. wc-1/8"€968.94
AA3010-2% to +2%4 1/2"0 in. wc to 10 in. wc0.2 in. wcPressure0 in. wc to 10 in. wc2 1/2"1/8"€875.20
BA3008-2% to +2%-------€921.44
AA3050-2% to +2%4 1/2"0 in. wc to 50 in. wc1 in. wcPressure0 in. wc to 50 in. wc2 1/2"1/8"€875.20
AA3010AV-2% to +2%4 1/2"0 in. wc to 10 in. wc0.2 in. wcPressure, Air Velocity0 in. wc to 10 in. wc2 1/2"1/8"€918.03
AA3100-2% to +2%4 1/2"0 in. wc to 100 in. wc2 in. wcPressure0 in. wc to 100 in. wc2 1/2"1/8"€875.20
AA3001-2% to +2%4 1/2"0 in. wc to 1 in. wc0.02 in. wcPressure0 in. wc to 1 in. wc2 1/2"1/8"€875.20
AA3002-2% to +2%4 1/2"0 in. wc to 2 in. wc0.05 in. wcPressure0 in. wc to 2 in. wc2 1/2"1/8"€875.20
AA3210-2% to +2%4 1/2"0 psi to 10 psi0.2 psiPressure0 psi to 10 psi2 1/2"1/8"€1,026.42
AA3215-2% to +2%4 1/2"0 psi to 15 psi0.5 psiPressure0 psi to 15 psi2 1/2"1/8"€1,026.42
AA3005-2% to +2%4 1/2"0 in. wc to 5 in. wc0.1 in. wcPressure0 in. wc to 5 in. wc2 1/2"1/8"€875.20
CA3304-2% to +2%----0 in. wc to 2 in. wc--€996.14
AA3301-2% to +2%4 1/2"-0.02 in. wcPressure-2 1/2"1/8"€933.11
AA3003-2% to +2%4 1/2"0 in. wc to 3 in. wc0.1 in. wcPressure0 in. wc to 3 in. wc2 1/2"1/8"€875.20
AA3001AV-2% to +2%4 1/2"0 in. wc to 1 in. wc0.02 in. wcPressure, Air Velocity0 in. wc to 1 in. wc7 5/8"1/8"€918.03
DA3030-2% to +2%-------€763.98
AA3002AV-2% to +2%4 1/2"0 in. wc to 2 in. wc0.05 in. wcPressure, Air Velocity0 in. wc to 2 in. wc2 1/2"1/8"€918.03
AA3300-0-3% to +3%4 1/2"-0.01 in. wcPressure-2 1/2"1/8"€985.93
AA3000-00-4% to +4%4 1/2"0 in. wc to 0.25 in. wc0.005 in. wcPressure0 in. wc to 0.25 in. wc2 1/2"1/8"€985.93
DWYER INSTRUMENTS -

2000 Series Magnehelic Differential Pressure Gages

StyleModelAccuracyDifferential Pressure RangePressure RangePressure Range Minor Div.Scale TypeSensor MaterialMounting Hardware IncludedConnection SizePrice (ex. VAT)
A2003-0 in. wc to 3 in. wc0 in. wc to 3 in. wc0.1 in. wcPressure--1/8"€151.02
B2015-0 in. wc to 15 in. wc0 in. wc to 15 in. wc0.5 in. wcPressure--1/8"€145.31
C2300-60PA-/+ 4%--30 Pa to +30 Pa----1/8"€132.92
D2050-2% to +2%0 in. wc to 50 in. wc0 in. wc to 50 in. wc1 in. wcPressureSilicone RubberFlange1/8"€135.10
E2001-AV-2% to +2%0 in. wc to 1 in. wc0 in. wc to 1 in. wc0.02 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€139.01
F2040-2% to +2%0 in. wc to 40 in. wc0 in. wc to 40 in. wc1 in. wcPressureSilicone RubberFlange1/8"€128.41
G2030-2% to +2%0 in. wc to 30 in. wc0 in. wc to 30 in. wc1 in. wcPressureSilicone RubberFlange1/8"€124.48
H2020-2% to +2%0 in. wc to 20 in. wc0 in. wc to 20 in. wc0.5 in. wcPressureSilicone RubberFlange1/8"€146.14
I2008-2% to +2%0 in. wc to 8 in. wc0 in. wc to 8 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€114.88
J2006-2% to +2%0 in. wc to 6 in. wc0 in. wc to 6 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€121.03
K2004-2% to +2%0 in. wc to 4 in. wc0 in. wc to 4 in. wc0.1 in. wcPressureSilicone RubberFlange1/8"€126.17
L2010-AV-2% to +2%0 in. wc to 10 in. wc0 in. wc to 10 in. wc0.2 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€140.99
M2002-AV-2% to +2%0 in. wc to 2 in. wc0 in. wc to 2 in. wc0.05 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€145.19
N2300-0-2% to +2%--0.01 in. wcPressureSilicone RubberFlange1/8"€117.36
O2000-0AV-2% to +2%0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wc0.01 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€195.56
P2000-00AV-2% to +2%0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc0.005 in. wcPressure, Air VelocitySilicone RubberFlange1/8"€214.86
Q2000-00-2% to +2%0 in. wc to 0.25 in. wc0 in. wc to 0.25 in. wc0.005 in. wcPressureSilicone RubberFlange1/8"€131.01
R2000-0-2% to +2%0 in. wc to 0.5 in. wc0 in. wc to 0.5 in. wc0.01 in. wcPressureSilicone RubberFlange1/8"€158.00
S2001-2% to +2%0 in. wc to 1 in. wc0 in. wc to 1 in. wc0.02 in. wcPressureSilicone RubberFlange1/8"€150.22
T2002-2% to +2%0 in. wc to 2 in. wc0 in. wc to 2 in. wc0.05 in. wcPressureSilicone RubberFlange1/8"€164.87
U2005-2% to +2%0 in. wc to 5 in. wc0 in. wc to 5 in. wc0.1 in. wcPressureSilicone RubberFlange1/8"€154.76
V2010-2% to +2%0 in. wc to 10 in. wc0 in. wc to 10 in. wc0.2 in. wcPressureSilicone RubberFlange1/8"€92.99
W2060-2% to +2%0 in. wc to 60 in. wc0 in. wc to 60 in. wc2 in. wcPressureSilicone RubberFlange1/8"€122.63
X2302-2% to +2%--0.05 in. wcPressureSilicone RubberFlange1/8"€135.48
Y2100-2% to +2%0 in. wc to 100 in. wc0 in. wc to 100 in. wc2 in. wcPressureSilicone RubberFlange1/8"€116.67
DWYER INSTRUMENTS -

Differential Pressure Gage Range 0-35 Ft

ModelItemPrice (ex. VAT)
4635BCP3YHH€2,005.22

We are here to help!

Looking for a part not listed here?