DWYER INSTRUMENTS Digital Temperature Switches

Dwyer Instruments digital temperature switches are designed for accurate temperature monitoring and controlling services in heating and cooling applications. They are ideal for installation in refrigerators, chillers and food service equipment. For use with gas-fired heaters and burners, the brand's limit switches (TSF Series) allow the operator to select between automatic and manual reset options. The panel-mount digital indicating sensors (TS2 and TSS2 Series) are ideal for controlling the temperature limits of refrigerators and feature a three-digit display that can be programmed through the front keypad. These Dwyer Love temperature switches have an electrical contact output at a specific temperature and are available in digital panel-mount and limit-type variants on Raptor Supplies, an authorised distributor of Dwyer Instruments.

Filter

StyleModelTemp. RangePower RequiredSensor TypeAccuracyRelaysTemp. ResolutionDisplay DigitsHpPrice (ex. VAT)
ATS2-011-50°C to +150°C115V ACThermistor- 1% to + 1%SPDT31 hp€97.68
ATS2-041-50°C to +150°C24V AC/DCThermistor- 1% to + 1%SPDT31 hp€98.63
ATS2-021-50°C to +150°C230V ACThermistor- 1% to + 1%SPDT31 hp€95.61
ATS2-020-58°F to +302°F230V ACThermistor- 1% to + 1%SPDT31 hp€97.27
ATS2-010-58°F to +302°F115V ACThermistor- 1% to + 1%SPDT31 hp€91.03
ATS2-040-58°F to +302°F24V AC/DCThermistor- 1% to + 1%SPDT31 hp€98.38
StyleModelTemp. RangeSensor TypeAccuracyPower RequiredRelaysContact RatingDisplay DigitsHpPrice (ex. VAT)
ATSF-4010+32°F to +999°FJ, K Or S Thermocouple- 1% to + 1%115V ACSPDT16A @ 240V Resistive31 hp€178.86
ATSF-40110°C to +700°CJ, K Or S Thermocouple- 1% to + 1%115V ACSPDT16A @ 240V Resistive31 hp€178.86
StyleModelTemp. RangePower RequiredRelaysSensor TypeAccuracyDimensionsDisplay DigitsHpPrice (ex. VAT)
ATSS2-2110-50°C to +150°C115V AC2 SPDTThermistor- 1% to + 1%3" x 1.422" x 2.438"31 hp€148.45
ATSS2-2210-50°C to +150°C230V AC2 SPDTThermistor- 1% to + 1%3" x 1.422" x 2.438"31 hp€151.31
ATSS2-2100-58°F to +302°F115V AC2 SPSTThermistor- 1% to + 1%3" x 1.422" x 2.438"31 hp€151.31
ATSS2-2200-58°F to +302°F230V AC2 SPDTThermistor- 1% to + 1%3" x 1.422" x 2.438"31 hp€142.26
DWYER INSTRUMENTS -

Digital Temperature Switches

StyleModelMPNPrice (ex. VAT)
ATCS-4030TCS-4030€216.23
BTS-13030TS-13030€227.09

We are here to help!

Looking for a part not listed here?